GELCAP2 - Gelcap Motor Connection Kit - #8 - #2 Awg

RAY

  • $44.47 (Each)
  • $44.47 (Each)

  • $222.35 (Per 5)
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
GELCAP2
Manufacturer's Part Number
GELCAP-2(B5)
Description
Gelcap Motor Connection Kit - #8 - #2 Awg
LV Gel Stub Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045686080601 / 00045686080601
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.47 (Each)
Carton
$222.35 (Per 5)
Resources
Images
 
 
GELCAP2 - Small Image
 
GELCAP2 - Large Image
Attachments
 
 
GELCAP2 - Specification Sheet
Installation Sheets
 
 
GELCAP2 - Installation Sheet
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
Power Cable Splice Cover
Long Description
LV GEL STUB SPLICE
extra long description
CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 8 TO 2 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 3.5 INCH LENGTH CAP, 2 INCH LENGTH LUG, 1 INCH LENGTH LUG BARREL, 1.25 INCH LENGTH X 0.625 INCH WIDTH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL (CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Description
GELCAP MOTOR CONNECTION KIT - #8 - #2 AWG
Manufacturer Information
Manufacturers Part Number
GELCAP-2(B5)
GTIN
00045686080601
UPC
045686080601
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.32
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GELCAP2.
Jump To:

Similar Items

Similar items are close alternatives to GELCAP2, though they may not be 100% alike.

Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3...
  • Our Part #: 82A1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A1N
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($600.40) ·
82A1 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$60.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat