66389 - 5 Gal Pail Metacaulk MC150+

Rectorseal

  • $403.60 (Each)
  • $403.60 (Each)

In-Stock: 24 available locally (Nashville RDC, TN) (change location)
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
66389
Manufacturer
Rectorseal
Manufacturer's Part Number
66389
Description
5 Gal Pail Metacaulk MC150+
Firestop Sealant, 5 Gal Bucket, Red, Mild Odor, 1.5 Specific Gravity, 3 to 4 Week Setting Time, +40 to +120 °F, 64.2 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449663892 / 00021449663892
Weight per unit
64.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.60 (Each)
Stock Availability
Nashville RDC
24 (Check another store)
All Stores
227
Resources
Images
 
 
66389 - Large Image
 
66389 - Large Image
Specifications Sheets
 
 
66389 - Specification Sheet
 
66389 - Specification Sheet
MSDS Sheets
 
 
66389 - MSDS Sheet
Attachments
 
 
66389 - Specification Sheet
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
Red
Descriptions
Product Type
Firestop Sealant
Description
5 GAL PAIL METACAULK MC150+
Long Description
Firestop Sealant, 5 gal Bucket, Red, Mild Odor, 1.5 Specific Gravity, 3 to 4 Week Setting Time, +40 to +120 °F, 64.2 lb
Features
Metacaulk(R) MC 150+ is an elastomeric, one-component, general purpose, fire-rated sealant and smoke seal for construction joints and through-penetrations. A water-based, non-sag caulking grade sealant that is easy to apply as well as to retrofit. Can be applied to horizontal and vertical surfaces. Cures to a paintable flexible seal. Suitable for areas of dynamic movement. Application temperature 40°F to 120°F. An economic choice for most common applications. Sound Transmission Class (STC) rating 65, The t
Short Description
Firestop Sealant, 5 gal Bucket, Red
extra long description
ELASTOMERIC, WATER BASED, GENERAL PURPOSE, PASTE TYPE; RED COLOR; UL 1479/2079, UL (CANADA AND US), FBC, FM, ASTM E814/E1966/G21 APPLICABLE STANDARD; METAL/INSULATED/FIBERGLASS/PLASTIC PIPE, WALL CONSTRUCTION JOINT, POWER AND TELEPHONE CABLE APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; PAIL CONTAINER TYPE; 5 GALLON CONTAINER CAPACITY; 3 TO 4 WEEK (CURE) SETTING TIME; METACAULK[R] MC 150+ BRAND; VOC COMPLIANT; ODOR MILD; PH VALUE 7 TO 8; SPECIFIC GRAVITY 1.5; BOILING POINT 212 DEG F; VAPOR PRESSURE 17 M
Additional Information
pH Value 7 to 8; Packaging Quantity 1 per Case; Shelf Life 3 Year
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
5 gal
Physical Form
Paste
Standards Met
ASTM E814/E1966, FBC, FM Approved, cULus Listed
package quantity
1 ct
odor
Mild Odor
specific gravity
1.5
Operating Temperature Range
+40 to +120 °F;+4 to +49 °C
Setting Time
3 to 4 Week
Applicable Standard
ASTM E814/E1966, FBC, FM
Container Type
Bucket
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66389
GTIN
00021449663892
UPC
021449663892
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Fire Stopping, Smoke
Packaging
Weight
64.2 lb
Weight per each
64.17
Carton
1
Uses, Certifications, and Standards
Application
Metal;Insulated Pipe;Fiber Glass and Plastic Pipe;Wall Construction Joint;Power and Telephone Cable;Caulking Gun;Trowel
Temperature Rating
40 to 120 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 66389.
Jump To:

Cross Referenced

These items are similar to 66389 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11640-7 3M Electrical Products n/a
99986 Morris 00601986999861
FSIC-45 NSi Industries n/a
66389 Rectorseal Compounds 00021449663892
66835 Rectorseal Compounds 00021449668354

* All prices subject to change.

Begin Live Chat