96100 - Ag 1100+ Switch For Metal Pan

Rectorseal

  • $21.59 (Each)
  • $21.59 (Each)

  • $647.70 (Per 30)

In-Stock: 3 available locally (Forney, TX) (change location)
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
96100
Manufacturer
Rectorseal
Manufacturer's Part Number
96100
Description
Ag 1100+ Switch For Metal Pan
Ag 1100+ Switch For Metal Pan
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449961004 / 00021449961004
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.59 (Each)
Standard Packaging
$647.70 (Per 30)
Stock Availability
Forney
3 (Check another store)
DFW RDC
55
All Stores
185
Resources
Images
 
 
96100 - Small Image
 
96100 - Large Image
Installation Sheets
 
 
96100 - Installation Sheet
Attachments
 
 
96100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 Volt AC
Dimensions and Weight
Size
22.53 Inch x 10.2 Inch x 9.06 Inch
Descriptions
Description
AG 1100+ SWITCH FOR METAL PAN
Product Type
Float Switch
Long Description
FLOAT SWITCH, METAL SECONDARY DRAIN PAN TYPE; 22.53 INCH X 10.2 INCH X 9.06 INCH SIZE; UL 508, UL (CANADA AND US) APPROVAL; 24 VOLT AC VOLTAGE RATING; AQUAGUARD[R] BRAND; SIZE 1.2 CUBIC FOOT; CURRENT RATING 5 AMP; APPLICATION RESIDENTIAL AND COMMERCIAL
Commodity Description
AIR CONDITIONERS
Additional Information
Size 1.2 Cubic Foot; Current Rating 5 Amp; Application Residential and Commercial
extra long description
HIGH CAPACITY, METAL SECONDARY DRAIN PAN TYPE; NO CONTACT CONFIGURATION; UL (CANADA AND US), UL 508 APPROVAL; 24 VOLT AC VOLTAGE RATING; PULL-UP TEST KNOB OPERATOR TYPE; AQUAGUARD[R] BRAND; TRIGGER DEPTH 3/4 INCH; COLOR BEIGE; CURRENT RATING 5 AMP; APPLICATION RESIDENTIAL AND COMMERCIAL
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
96100
Model
Series AG-1100+
GTIN
00021449961004
UPC
021449961004
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
Metal Secondary Drain Pan
Packaging
Weight per each
0.37
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 508, UL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat