RA12 - 1/2" RT Ang CLMP

Ecn-Korns

  • $5.16 (Each)
  • $5.16 (Each)

  • $258.22 (Per 50)

  • $516.43 (Per 100)

In-Stock: 6 available locally (Ennis, TX) (change location)
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
RA12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-1/2
Description
1/2" RT Ang CLMP
Clamp, 1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 40 LB/100
Slang Terms
RC Clamp, Right Angle Clamp (RC), Corn Clamp, Parrot Beak
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155033 / 00784011155033
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$5.16 (Each)
Standard Packaging
$258.22 (Per 50)
Stock Availability
Ennis
6 (Check another store)
DFW RDC
61
All Stores
1,474
Resources
Images
 
 
RA12 - Large Image
 
RA12 - Large Image
Attachments
 
 
RA12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-1/4 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
Clamp, 1/2 in Trade Size, KNRA Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 40 lb/100
Short Description
Clamp, 1/2 in, Hot Dip Galvanized
Description
1/2" RT ANG CLMP
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
similar brands
Korns Clamp
Also Known As...
RC Clamp
Right Angle Clamp (RC)
Corn Clamp
Parrot Beak
Additional Information
Color/Finish
Hot Dip Galvanized
Connection Orientation
Right Angle
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNRA-1/2
sub brand
Korns(R)
Model
KNRA
GTIN
00784011155033
UPC
784011155033
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1/2 in
Availability
Status
Inactive
Packaging
Weight
40 lb/100
Standard Package
50 PER CARTON
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,474

Location search:
These alternate items can be purchased instead of RA12.
Jump To:

Similar Items

Similar items are close alternatives to RA12, though they may not be 100% alike.

Appleton Right Angle Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable I...
  • Our Part #: PC150RA
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-150RA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($422.27) ·
PC150RA - Appleton/Oz Gedney

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.89

Each

QTY:
Each
Add
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch
  • Our Part #: 961
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 961
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($52.14) · 50 ($260.70) ·
961 - Nsi Industries

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.21

Each

QTY:
Each
Add
1/2IN RT Angle Conduit Support HDG
  • Our Part #: 1551HDG
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1551HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.22) ·
1551HDG - Topaz - Southwire LLC

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat