SS202PBG - Toggle Switch, SPST, On-Off, 20A 125vac

Selecta

  • $16.31 (Each)
  • $16.31 (Each)

In-Stock: 1 available locally (Marshall, TX) (change location)
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
SS202PBG
Manufacturer
Selecta
Manufacturer's Part Number
SS202P-BG
Description
Toggle Switch, SPST, On-Off, 20A 125vac
Bat Handle, 1 Pole, Spade Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Brass/Nickel (Toggle) Material
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191103255 / 00661191103255
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.31 (Each)
Stock Availability
Marshall
1 (Check another store)
Longview
2
All Stores
42
Resources
Images
 
 
SS202PBG - Small Image
 
SS202PBG - Large Image
 
SS202PBG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Spade
Current Rating
20 A
Voltage Rating
125/250 V ac
Material
Brass/Nickel (Toggle)
Poles
1 PH
amperage rating
20 A
actuator
Bat
Dimensions and Weight
Size
0.634 x 1.107 x 1.134 in
Descriptions
Product Type
Bat Handle
Long Description
Bat Handle, 1 Pole, Spade Terminal, 20 A, 125/250 V ac, SPST Contact Configuration, Bat Actuator, 0.634 x 1.107 x 1.134 in Size, Brass/Nickel (Toggle) Material
Features
Bat handle type;0.634 inch width x 1.107 inch depth x 1.134 inch height size;0.687 inch toggle length;spst contact configuration;maintained on/maintained off operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 12 amp at 250 volt ac current rating;0.25 inch spade terminal type;brass/nickel toggle material;selecta brand;mounting hole diameter 0.5 inch;power rating 1 hp at 125 to 250 volt ac
Short Description
Bat Handle, 1 Pole, Spade Terminal, Brass/Nickel (Toggle)
Description
TOGGLE SWITCH, SPST, ON-OFF, 20A 125VAC
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
actuator type
Bat
package quantity
1 ct
Contact Configuration
SPST
action
78211680354
Manufacturer Information
Manufacturers Part Number
SS202P-BG
Brand
SELECTA
GTIN
00661191103255
UPC
661191103255
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat