SS203PBG - Toggle Switch, DPST, On-Off, 20A 125vac

Selecta

  • $21.34 (Each)
  • $21.34 (Each)

In-Stock: 1 available locally (Paris, TX) (change location)
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
SS203PBG
Manufacturer
Selecta
Manufacturer's Part Number
SS203P-BG
Description
Toggle Switch, DPST, On-Off, 20A 125vac
Bat Handle, 2 Poles, 20 A, 125/250 V Ac, DPST Contact Configuration, 0.75 X 1.2 X 1.312 In Size, Brass/Nickel (Toggle) Material
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191103354 / 00661191103354
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.34 (Each)
Stock Availability
Paris
1 (Check another store)
Tyler
4
All Stores
40
Resources
Images
 
 
SS203PBG - Small Image
 
SS203PBG - Large Image
 
SS203PBG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125/250 V ac
Material
Brass/Nickel (Toggle)
Poles
2 A
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
0.75 x 1.2 x 1.312 in
Descriptions
Product Type
Bat Handle
Long Description
Bat Handle, 2 Poles, 20 A, 125/250 V ac, DPST Contact Configuration, 0.75 x 1.2 x 1.312 in Size, Brass/Nickel (Toggle) Material
Features
Toggle switch, bat toggle type;0.75 inch w x 1.25 inch d x 1.312 inch h size;0.687 inch toggle length;DPST contact configuration;maintained on/maintained off operation type;125/250 vac voltage rating
Short Description
Bat Handle, 2 Pole, 20 A, Brass/Nickel (Toggle)
Special Features
Switch, Brass/Nickel Actuator Material
Description
TOGGLE SWITCH, DPST, ON-OFF, 20A 125VAC
Additional Information
package quantity
1 ct
Contact Configuration
DPST
action
78211680356
Manufacturer Information
Manufacturers Part Number
SS203P-BG
Brand
Selecta Products
GTIN
00661191103354
UPC
661191103354
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat