SS206ABG - Toggle Switch, SPST, On-Off, 15A 125vac

Selecta

  • $14.92 (Each)
  • $14.92 (Each)

In-Stock: 4 available locally (Mt. Pleasant, TX) (change location)
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
SS206ABG
Manufacturer
Selecta
Manufacturer's Part Number
SS206A-BG
Description
Toggle Switch, SPST, On-Off, 15A 125vac
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Action: Momentary; Actuator: Brass/Nickel, Bat; Contact Configuration: SPST; Size: 1.315 In Length X 2.171 In Height X
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191109103 / 00661191109103
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.92 (Each)
Stock Availability
Mt. Pleasant
4 (Check another store)
Tyler
4
All Stores
29
Resources
Images
 
 
SS206ABG - Small Image
 
SS206ABG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Voltage Rating
125 A
amperage rating
15 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
1.13 x 0.634 x 2.26 x 0.468 Dia Dia
Descriptions
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 15, 10 Amp, 1 Pole
Description
TOGGLE SWITCH, SPST, ON-OFF, 15A 125VAC
Long Description
SELECTA; Toggle Switch; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Amperage Rating: 15, 10 AMP; Number Of Poles: 1; Action: Momentary; Actuator: Brass/Nickel, Bat; Contact Configuration: SPST; Size: 1.315 IN Length X 2.171 IN Height X
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
action
78211680354
Contact Configuration
ON-OFF Maintained Contact
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
SS206A-BG
GTIN
00661191109103
UPC
661191109103
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

* All prices subject to change.

Begin Live Chat