SS208CBG - Toggle Switch, DPDT, On-Off-On, 15A 125vac

Selecta

  • $30.26 (Each)
  • $30.26 (Each)

In-Stock: 4 available locally (Marshall, TX) (change location)
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
SS208CBG
Manufacturer
Selecta
Manufacturer's Part Number
SS208C-BG
Description
Toggle Switch, DPDT, On-Off-On, 15A 125vac
Bat Handle, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, 0.75 X 1.063 X 1.31 In Size, Steel
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191109455 / 00661191109455
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$30.26 (Each)
Stock Availability
Marshall
4 (Check another store)
Longview
0
All Stores
20
Resources
Images
 
 
SS208CBG - Small Image
 
SS208CBG - Large Image
 
SS208CBG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Current Rating
15 A
Voltage Rating
125/250 V ac
Material
Steel
amperage rating
15 A
Poles
2 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
0.75 x 1.063 x 1.31 in
Descriptions
Product Type
Bat Handle
Features
Bat handle type;0.75 inch width x 1.14 inch depth x 1.3 inch height size;0.687 inch toggle length;DPDT contact configuration;momentary on/maintained off/momentary on operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.468 inch length bushing mounting;15 amp at 125 volt ac, 10 amp at 250 volt ac current rating;screw terminal type;selecta brand;mounting hole diameter 0.5 inch;power rating 3/4 hp at 125 to 250 volt ac
Long Description
Bat Handle, 1 Pole, Screw Terminal, 15 A, 125/250 V ac, SPST Contact Configuration, 0.75 x 1.063 x 1.31 in Size, Steel
Short Description
Bat Handle, 1 Pole, Screw Terminal, Steel
Description
TOGGLE SWITCH, DPDT, ON-OFF-ON, 15A 125VAC
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
Contact Configuration
SPST
package quantity
1 ct
action
69101012030
Manufacturer Information
Manufacturers Part Number
SS208C-BG
Brand
SELECTA
GTIN
00661191109455
UPC
661191109455
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Longview Area

Location Stock Available
Kilgore
1 View Store
Marshall
4 View Store

Distribution Centers

Location Stock Available
Nacogdoches
4 View Store
Tyler
8 View Store

A-L

Location Stock Available
Jasper
1 View Store
Lufkin
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat