SS2109BG - Toggle Switch, DPST, On-Off, 16A 125VAC/DC

Selecta

  • $40.70 (Each)
  • $40.70 (Each)

In-Stock: 5 available locally (Paris, TX) ( change location)
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
SS2109BG
Manufacturer
Selecta
Manufacturer's Part Number
SS210-9-BG
Description
Toggle Switch, DPST, On-Off, 16A 125VAC/DC
Selecta; Toggle Switch; Amperage Rating: 16, 8 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 2.125 In Length X 1.980 In Height X
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191104009 / 00661191104009
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.70 (Each)
Stock Availability
Paris
5 (Check another store)
Tyler
4
All Stores
56
Resources
Images
 
 
SS2109BG - Small Image
 
SS2109BG - Large Image
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
125 A
amperage rating
16 A
Poles
2 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
2.125 x 1.98 x 0.468 Dia Dia
Descriptions
Description
TOGGLE SWITCH, DPST, ON-OFF, 16A 125VAC/DC
Long Description
SELECTA; Toggle Switch; Amperage Rating: 16, 8 AMP; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 2.125 IN Length X 1.980 IN Height X
Special Features
Switch, Brass/Nickel Actuator Material
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 16, 8 Amp, 2 Poles
Additional Information
action
78211680356
Contact Configuration
ON-OFF Maintained Contact
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS210-9-BG
GTIN
00661191104009
UPC
661191104009
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

* All prices subject to change.

Begin Live Chat