SS228BG - Pushbutton Switch, SPST, On-Off, No 15A 125vac

Selecta

  • $17.39 (Each)
  • $17.39 (Each)

In-Stock: 4 available locally (Carthage, TX) (change location)
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
SS228BG
Manufacturer
Selecta
Manufacturer's Part Number
SS228-BG
Description
Pushbutton Switch, SPST, On-Off, No 15A 125vac
Pushbutton Switch, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, Cap Actuator, Brass/Nickel (Toggle) Material
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
661191110505 / 00661191110505
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.39 (Each)
Stock Availability
Carthage
4 (Check another store)
Nacogdoches
29
All Stores
369
Resources
Images
 
 
SS228BG - Small Image
 
SS228BG - Large Image
 
SS228BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Current Rating
15 A
Voltage Rating
125/250 V ac
Material
Brass/Nickel (Toggle)
Poles
1 PH
amperage rating
15 A
connection
4714 Lm
Dimensions and Weight
Size
1.382 x 0.576 x 1.5 x 0.468 Dia
Descriptions
Product Type
Pushbutton Switch
Long Description
Pushbutton Switch, 1 Pole, Screw Terminal, 15 A, 125/250 V ac, SPST Contact Configuration, Cap Actuator, Brass/Nickel (Toggle) Material
Features
spst, no contact configuration;maintained off/momentary on operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi bushing mounting;15 amp at 125 volt ac, 10 amp at 250 volt ac current rating;screw terminal type;brass/nickel button type;selecta brand;actuator type cap;mounting hole diameter 0.5 inch;ss model
Short Description
Pushbutton Switch, 1 Pole, Screw Terminal
Description
PUSHBUTTON SWITCH, SPST, ON-OFF, NO 15A 125VAC
Additional Information
Contact Configuration
SPST
actuator type
Cap
package quantity
1 ct
Standards Met
UL MA
action
78211680354
Manufacturer Information
Manufacturers Part Number
SS228-BG
Brand
SELECTA
GTIN
00661191110505
UPC
661191110505
Taxonomies, Classifications, and Categories
Type
Pushbutton switch
Category Description
PUSHBUTTONS & CHIMES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
4714 Lm
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat