65701 - 4' Led Strip Wattage /Kelvin Selectable 3900-6750L

Nuvo

  • $95.29 (Each)
  • $95.29 (Each)

In-Stock: 8 available locally (Greenville, TX) (change location)
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
65701
Manufacturer
Nuvo
Manufacturer's Part Number
65/701
Description
4' Led Strip Wattage /Kelvin Selectable 3900-6750L
4 FT. Led Linear Strip Light - Wattage and CCT Selectable - White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923655593 / 00045923655593
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.29 (Each)
Stock Availability
Greenville
8 (Check another store)
Tyler
13
All Stores
54
Resources
Images
 
 
65701 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65701 - Large Image
 
65701 - Large Image
 
65701 - Large Image
 
65701 - Large Image
 
65701 - Large Image
Attachments
 
 
65701 - Specification Sheet
Other Links
 
 
65701 - Other
 
65701 - Other
 
65701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material
Steel
Dimensions and Weight
Length
48
Descriptions
Product Type
4' Linear Strip White Finish
Description
4' LED STRIP WATTAGE /KELVIN SELECTABLE 3900-6750L
extra long description
SATCO 65/701 4' LINEAR STRIP WHITE
Long Description
4 ft. LED Linear Strip Light - Wattage and CCT Selectable - White Finish
Special Features
Lawful for sale in California ; Voltage range: 100V-277V ; Lumen range: 3900L - 6750L ; CCT: 3500K/4000K/5000K ; Color temperature: Neutral White - Cool White - Daylight ; CRI: 80 ; Dimmable: 0-10V Dimming Only ; Hours rated: 50000 ; DLC: Yes ; Energy Star: No ; Safety Listing: cULus ; Location rating: Damp ; Incandescent equivalent: 150-175W ; IP rating: IP20 ; Operating temperature: -20C (-4F) to a maximum of +60C (+140F)
Additional Information
beam angle
120
Warranty
5 Year Limited - Fixtures
lumens
6.75k
surge protection
Built-in surge protection - 2KV
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/701
GTIN
00045923655593
UPC
045923655593
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Packaging
Weight
3.56
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +60C (+140F)
Application
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat