65716 - Led Double Head Security Light 40K WHT (No Sensor)

Satco

  • $91.99 (Each)
  • $91.99 (Each)

In-Stock: 3 available locally (Paris, TX) (change location)
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
65716
Manufacturer
Satco
Manufacturer's Part Number
65/716
Description
Led Double Head Security Light 40K WHT (No Sensor)
Led Security Light - Dual Head - White Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629556 / 00045923629556
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.99 (Each)
Stock Availability
Paris
3 (Check another store)
Tyler
7
All Stores
69
Resources
Images
 
 
65716 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65716 - Large Image
 
65716 - Large Image
 
65716 - Large Image
 
65716 - Large Image
 
65716 - Large Image
Attachments
 
 
65716 - Specification Sheet
Other Links
 
 
65716 - Other
 
65716 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Voltage Rating
277
Material
Die Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Flood Light
Descriptions
Product Type
Led 2 Bullet Head Security LGT WH 40K
extra long description
SATCO 65/716 LED 2 BULLET HEAD SECU
Description
LED DOUBLE HEAD SECURITY LIGHT 40K WHT (NO SENSOR)
Long Description
LED Security Light - Dual Head - White Finish - 4000K
Special Features
Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65
Additional Information
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 2KV
Socket Type
Hardwired
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/716
GTIN
00045923629556
UPC
045923629556
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Dual Head
Packaging
Weight
2.41
Weight per each
2.54
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cETLus
Application
OUTDOOR LIGHTING
environmental conditions
Outdoor Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65716.
Jump To:

Similar Items

Similar items are close alternatives to 65716, though they may not be 100% alike.

Led Floodlight, 50000 H Average Life, 1700 LM Brightness (Lumens), White, 5000 K...
  • Our Part #: FTR1740LW
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FTR1740LW
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.20) ·
FTR1740LW - Cooper Lighting Solutions

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat