S29454 - 15W Led PAR38 5000K 80 Cri 60 Deg 1200LM

Satco

  • $10.71 (Each)
  • $10.71 (Each)

  • $128.52 (Per 12)

In-Stock: 7 available locally (Corsicana, TX) (change location)
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
S29454
Manufacturer
Satco
Manufacturer's Part Number
S29454
Description
15W Led PAR38 5000K 80 Cri 60 Deg 1200LM
15 Watt PAR38 Led Lamp - 5000K - 60 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294549 / 00045923294549
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.71 (Each)
Standard Packaging
$128.52 (Per 12)
Stock Availability
Corsicana
7 (Check another store)
DFW RDC
180
All Stores
229
Resources
Images
 
 
S29454 - Small Image
 
S29454 - Large Image
 
S29454 - Large Image
 
S29454 - Large Image
 
S29454 - Large Image
 
S29454 - Large Image
Attachments
 
 
S29454 - Specification Sheet
Other Links
 
 
S29454 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Material
Plastic
Material, Color, and Finish
color temperature
5000
Finish
Silver
Dimensions and Weight
Size
5
Descriptions
Description
15W LED PAR38 5000K 80 CRI 60 DEG 1200LM
extra long description
SATCO S29454 15PAR38/LED/60'/950/12
Product Type
15PAR38/Led/60'/950/120V
Long Description
15 Watt PAR38 LED Lamp - 5000K - 60 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; Lawful for sale in California ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 90W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Additional Information
lumens
1.2k
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
60
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29454
GTIN
00045923294549
UPC
045923294549
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED PAR
Packaging
Weight
0.34
Weight per each
0.79
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 229

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
8 View Store
Terrell
19 View Store
These alternate items can be purchased instead of S29454.
Jump To:

Similar Items

Similar items are close alternatives to S29454, though they may not be 100% alike.

Led PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 LM Brightness (Lumens), 15 W, ...
  • Our Part #: S9454
  • Corsicana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9454
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($122.76) · 6 ($61.38) ·
S9454 - Satco

Corsicana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat