S3129 - 150W Hid HPS ED17 Med Base 21K Clear

Satco

  • $18.35 (Each)
  • $18.35 (Each)

In-Stock: 6 available locally (Sulphur Springs, TX) ( change location)
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
S3129
Manufacturer
Satco
Manufacturer's Part Number
S3129
Description
150W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923031298 / 00045923031298
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.35 (Each)
Stock Availability
Sulphur Springs
6 (Check another store)
Tyler
0
All Stores
58
Resources
Images
 
 
S3129 - Small Image
 
S3129 - Large Image
Attachments
 
 
S3129 - Specification Sheet
Other Links
 
 
S3129 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Shape
ED17
Material, Color, and Finish
color rendering index (cri)
20+
color temperature
2100
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Product Type
LU150/Med
extra long description
SATCO S3129 LU150/MED
Long Description
HID High Pressure Sodium Lamp, Designation: LU150/55/MED, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Special Features
ANSI Base: E26;DLC Approved: False;Efficacy: 106.67 LPW;Hg Content: 12;T24 Compliant: False;Warranty: 3-Years
Description
150W HID HPS ED17 MED BASE 21K CLEAR
Additional Information
lumens
16000
average life
24000
beam angle
360
Warranty
Avg. Rated Hour Limited
Base
E26
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3129
GTIN
00045923031298
UPC
045923031298
Taxonomies, Classifications, and Categories
Type
HID General Service
Category Description
SODIUM
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
HID
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Greater Tyler Area

Location Stock Available
Sulphur Springs
6 View Store

Distribution Centers

Location Stock Available
Amarillo
16 View Store
Austin RDC
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of S3129.
Jump To:

Similar Items

Similar items are close alternatives to S3129, though they may not be 100% alike.

Ge Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 Cri, Medium Screw (E26) Base,...
  • Our Part #: LU150MEDEC0
  • Sulphur Springs Availability: 2
  • Total Availability: In Stock
  • MFR Part #: LU150/MED/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($331.86) ·
LU150MEDEC0 - Ge By Current Lamps

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$55.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3129 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661150 LU150/MED Bulbrite Industries n/a
S3129 Satco 00045923031298

* All prices subject to change.

Begin Live Chat