S5829 - 175W Probe Start Metal Halide 42K Mog Base Ed28

Satco

  • $21.39 (Each)
  • $21.39 (Each)

In-Stock: 1 available locally (Mt. Pleasant, TX) ( change location)
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
S5829
Manufacturer
Satco
Manufacturer's Part Number
S5829
Description
175W Probe Start Metal Halide 42K Mog Base Ed28
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058295 / 00045923058295
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.39 (Each)
Stock Availability
Mt. Pleasant
1 (Check another store)
Tyler
19
All Stores
406
Resources
Images
 
 
S5829 - Small Image
 
S5829 - Large Image
Attachments
 
 
S5829 - Specification Sheet
Other Links
 
 
S5829 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175 W
Shape
ED28
Material, Color, and Finish
Finish
white
Base Type
E39 Mogul
color temperature
4200
color rendering index (cri)
65
Color
White
Dimensions and Weight
Diameter
3-1/2 in
Length
8.31
Descriptions
Product Type
Metal Halide Lamp
extra long description
SATCO S5829 MH175/U MOG
Long Description
Metal Halide Lamp, 4200 K, 13600 lm Brightness (Lumens), 175 W, White, 10000 h Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 in Diameter, Probe
Short Description
Metal Halide Lamp, 4200K, 175W, White, E39 Mogul
Description
175W PROBE START METAL HALIDE 42K MOG BASE ED28
Additional Information
Brightness (Lumens)
13600 lm
average life
10000 h
start type
Probe
Standards Met
RoHS Compliant;ECCN:EAR99 Certified
package quantity
50 PK
lumens
13.6k
Warranty
Avg. Rated Hour Limited
Base
Mogul
Operating Position
Universal
Manufacturer Information
Manufacturers Part Number
S5829
Brand
Satco
sub brand
Hygrade
GTIN
00045923058295
UPC
045923058295
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5829.
Jump To:

Similar Items

Similar items are close alternatives to S5829, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightn...
  • Our Part #: MVR175U
  • Mt. Pleasant Availability: 1
  • Total Availability: In Stock
  • MFR Part #: MVR175/U
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($358.32) ·
MVR175U - Ge By Current Lamps

Mt. Pleasant Availability: In Stock

Total Availability: In Stock

Book Price

$29.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat