S5835 - 1000W Probe Start Metal Halide 4K Mog Base BT56

Satco

  • $41.13 (Each)
  • $41.13 (Each)

  • $246.78 (Per 6)

In-Stock: 3 available locally (Paris, TX) (change location)
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
S5835
Manufacturer
Satco
Manufacturer's Part Number
S5835
Description
1000W Probe Start Metal Halide 4K Mog Base BT56
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058356 / 00045923058356
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.13 (Each)
Standard Packaging
$246.78 (Per 6)
Stock Availability
Paris
3 (Check another store)
Tyler
13
All Stores
354
Resources
Images
 
 
S5835 - Small Image
 
S5835 - Large Image
Attachments
 
 
S5835 - Specification Sheet
Other Links
 
 
S5835 - Other
 
S5835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Shape
BT56
Material, Color, and Finish
Base Type
BT56
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
7.00
Length
15.38
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 lb
Short Description
Metal Halide Lamp, 1000W, BT56
extra long description
SATCO S5835 MH1000/U BT56 MOG
Description
1000W PROBE START METAL HALIDE 4K MOG BASE BT56
Additional Information
package quantity
1 CT;6 Pk
Warranty
Avg. Rated Hour Limited
average life
10000
lumens
105k
Base
Mogul
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5835
GTIN
00045923058356
UPC
045923058356
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5835.
Jump To:

Similar Items

Similar items are close alternatives to S5835, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 100280 LM (Horizontal);108000 LM (Vertical) Brigh...
  • Our Part #: MVR1000U
  • Paris Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MVR1000/U
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($312.66) ·
MVR1000U - Ge By Current Lamps

Paris Availability: In Stock

Total Availability: In Stock

Book Price

$52.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat