S8122 - 54W T5 Ho 48" 50K Min Bi Pin

Satco

  • $4.13 (Each)
  • $4.13 (Each)

  • $165.20 (Per 40)

In-Stock: 48 available locally (Enid, OK) (change location)
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
S8122
Manufacturer
Satco
Manufacturer's Part Number
S8122
Description
54W T5 Ho 48" 50K Min Bi Pin
Fluorescent T5 Ho High Performance Lamp, Designation: F54T5/850/Ho/Env, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081224 / 00045923081224
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.13 (Each)
Carton
$165.20 (Per 40)
Stock Availability
Enid
48 (Check another store)
Oklahoma City
197
All Stores
4,621
Resources
Images
 
 
S8122 - Small Image
 
S8122 - Large Image
Attachments
 
 
S8122 - Specification Sheet
Other Links
 
 
S8122 - Other
 
S8122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Shape
T5
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85
Color
Natural Light
Base Type
Miniature Bi-Pin
Color Rendering Index
82
Dimensions and Weight
Diameter
0.63 in
Length
48 in
Descriptions
Description
54W T5 HO 48" 50K MIN BI PIN
Product Type
Fluorescent Lamp
Long Description
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 h Average Life, 5000 k, Natural Light, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length
extra long description
SATCO S8122 F54T5/850/HO/ENV
Short Description
Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 54 W
Additional Information
average life
24000 h
lumens
5k
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
bulb shape
T5
Brightness (Lumens)
5000 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 CT;40 PK
Manufacturer Information
Manufacturers Part Number
S8122
Brand
Satco
sub brand
Hygrade
GTIN
00045923081224
UPC
045923081224
Taxonomies, Classifications, and Categories
Type
T5 HO High Performance Lamps
Category Description
Fluorescent
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,621

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
48 View Store
Oklahoma City
197 View Store
These alternate items can be purchased instead of S8122.
Jump To:

Similar Items

Similar items are close alternatives to S8122, though they may not be 100% alike.

Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average...
  • Our Part #: F54WT5850EC0
  • Enid Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F54W/T5/850/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($447.60) ·
F54WT5850EC0 - Ge By Current Lamps

Enid Availability: In Stock

Total Availability: In Stock

Book Price

$11.19

Each

QTY:
Each
Add
F54 T5 850
  • Our Part #: 00812
  • Enid Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: XX-Havells, Formerly Sli LTG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
00812 - XX-Havells, Formerly Sli LTG

Enid Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat