S8436 - 32W T8 48" 65K 82 Cri Med Bipin

Satco

  • $2.50 (Each)
  • $2.50 (Each)

  • $75.00 (Per 30)

In-Stock: 75 available locally (Sulphur, LA) ( change location)
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
S8436
Manufacturer
Satco
Manufacturer's Part Number
S8436
Description
32W T8 48" 65K 82 Cri Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6500 K, Daylight, 32 W, 2900 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084362 / 00045923084362
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$75.00 (Per 30)
Stock Availability
Sulphur
75 (Check another store)
Alexandria
0
All Stores
3,523
Resources
Images
 
 
S8436 - Small Image
 
S8436 - Large Image
Attachments
 
 
S8436 - Specification Sheet
Other Links
 
 
S8436 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Shape
T8
Ballast Type
Type A
Material, Color, and Finish
Color
Daylight
Base Type
Medium Bi-Pin
Color Rendering Index
82
color temperature
6500
color rendering index (cri)
80+
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Description
32W T8 48" 65K 82 CRI MED BIPIN
Product Type
Fluorescent Lamp
extra long description
SATCO S8436 F32T8/865/ENV
Long Description
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 h Average Life, 6500 k, Daylight, 32 W, 2900 lm Brightness (Lumens), 1 in Diameter, 48 in Length
Short Description
FLuorescent Lamp, Medium Bi Pin, T8, 82 CRI, 32 W
Special Features
ANSI Base: G13;Color Temp: Daylight;DLC Approved: False;Efficacy: 89.06 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2900 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 CT;30 PK
lumens
2850
beam angle
360
Socket Type
G13
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Manufacturers Part Number
S8436
Brand
Satco
sub brand
Hygrade
GTIN
00045923084362
UPC
045923084362
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
standard
RoHS Compliant
Operating Temperature
Ballast Dependent
Application
Fluorescent
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8436.
Jump To:

Similar Items

Similar items are close alternatives to S8436, though they may not be 100% alike.

Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life,...
  • MFR Part #: F32T8/SPX65/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($218.88) ·
F32T8SPX65EC02 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat