S9394 - 54W Led/Hid 50K 100-277V 250 Equivalent

Satco

  • $81.00 (Each)
  • $0.00 (Per 0)

  • $81.00 (Each)

  • $972.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9394
Manufacturer
Satco
Manufacturer's Part Number
S9394
Description
54W Led/Hid 50K 100-277V 250 Equivalent
Hid Replacement, Designation: 54W Hi-Pro Led - Hid Replacement - Mogul Base - 5000K 100-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093944 / 00045923093944
Weight per unit
2.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.00 (Each)
Carton
None Available
Standard Packaging
$972.00 (Per 12)
Resources
Images
 
 
S9394 - Small Image
 
S9394 - Large Image
Attachments
 
 
S9394 - Specification Sheet
Other Links
 
 
S9394 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277 V
Wattage
54 W
Material, Color, and Finish
color temperature
Natural Light
color rendering index (cri)
80+ CRI
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
3.69 in
Size
70395729999
Descriptions
Description
54W LED/HID 50K 100-277V 250 EQUIVALENT
Product Type
54W/Led/Hid/5000K/100-277V Ex3
extra long description
SATCO S9394 54W/LED/HID/5000K/100-2
Long Description
HID Replacement, Designation: 54W Hi-Pro LED - HID Replacement - Mogul Base - 5000K 100-277V
Additional Information
Temperature
5000 V
Warranty
5 Year Limited
average life
50000 HR
Lamp Base
Mogul Extended
dimmable
Non Dimmable
lumens
6480 cu. in.
beam angle
94414
Base
EX39
Manufacturer Information
Manufacturers Part Number
S9394
Brand
Satco
sub brand
Satco
GTIN
00045923093944
UPC
045923093944
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Packaging
Weight per each
2.34
Carton
0
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat