BSV10Q - Highland Vinyl Ins Butt Connecter, 12-10awg

Scotchlok

  • $15.17 (Each)
  • $15.17 (Each)

  • $151.70 (Per 10)

In-Stock: 10 available locally (NE Wichita, KS) (change location)
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
BSV10Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7000133654
Description
Highland Vinyl Ins Butt Connecter, 12-10awg
Butt Splice, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1.02 In Overall Length, Butt Splice Terminal, 600 V, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599969 / 00051128599969
Weight per unit
0.0148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Standard Packaging
$151.70 (Per 10)
Stock Availability
NE Wichita
10 (Check another store)
West Wichita
3
All Stores
155
Resources
Images
 
 
BSV10Q - Small Image
 
BSV10Q - Large Image
 
BSV10Q - Large Image
Attachments
 
 
BSV10Q - Specification Sheet
Other Links
 
 
BSV10Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Butt Splice
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.02 in;25.908 mm
Descriptions
Long Description
Butt Splice, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 1.02 in Overall Length, Butt Splice Terminal, 600 V, 0.15 lb
Features
3M(TM) Highland(TM) Color-Coded Butt Splice Connector ensures an ideal fit while offering reliable and safe performance.The connector has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Butt Splice Connector is color-coded for quick and easy identification of the wire size required.The splice has a butted-seam barrel that is
Product Type
Butt Splice
Short Description
#22 to #18 AWG Vinyl Insulated Butted Seam – Butt Splices
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
extra long description
3M 7000133654 3M™ Highland™ Vinyl I
Description
HIGHLAND VINYL INS BUTT CONNECTER, 12-10AWG
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Maximum Voltage Rating
600 V
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
7000133654
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128599969
UPC
051128599969
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Butt Splice
Packaging
Weight
0.15 lb
Weight per each
0.0148
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BSV10Q.
Jump To:

Cross Referenced

These items are similar to BSV10Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV10Q 3M Electrical Products 00051128599969
SP10 Burndy 00781810710012
10-126 Gardner Bender 00032076101268
T-2046-SP GC-Waldom Electronics n/a
B 10V Greaves n/a
B10V Greaves 00784491700129
83-9301 Ideal Industries 00783250490462
84-9301 Ideal Industries 00783250493081
44920-B10 ILSCO 00783669443547
19154-0028 Molex n/a
19154-0037 Molex n/a
10186 Morris 00601986101868
B12-V NSi Industries 00662381067524
B12-V-BULK NSi Industries 00662381680020
BSV10X-L Panduit 00074983831043
B4C Penn-Union 00785037905121
B4CB Penn-Union 00785037905220
65-1240C Philmore n/a
ST-17-BG SELECTOR SWITCH 00661191126179
ST17 SELECTOR SWITCH n/a
2RC10X Thomas & Betts 00786210807218
RCC217-250 Thomas & Betts 00786210820545
WCTR-126-4-D Thomas & Betts n/a
BSV10L 3M Electrical Products 00054007702665
1186 Morris 00601986011860
MVU10BCK 3M Electrical Products 00054007020813
BS10 Burndy 00781810805862
RCC217 Thomas & Betts 00786210820538
C1B VANTEX n/a

* All prices subject to change.

Begin Live Chat