CT4BK18C - Cable Tie CT4BK18-C, 1000/Case

3M

  • $4.78 (Per 100)
  • $0.05 (Each)

  • $4.78 (Per 100)

  • $47.80 (Per 1,000)

In-Stock: 500 available locally (Siloam Springs, AR) (change location)
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
CT4BK18C
Manufacturer
3M
Manufacturer's Part Number
CT4BK18-C
Description
Cable Tie CT4BK18-C, 1000/Case
Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592731 / 00051128592731
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.05 (Each)
Carton
$4.78 (Per 100)
Standard Packaging
$47.80 (Per 1,000)
Stock Availability
Siloam Springs
500 (Check another store)
Springdale
1,100
All Stores
8,400
Resources
Images
 
 
CT4BK18C - Small Image
 
CT4BK18C - Small Image
 
CT4BK18C - Large Image
 
CT4BK18C - Large Image
Attachments
 
 
CT4BK18C - Specification Sheet
Brochures
 
 
CT4BK18C - Brochure
Other Links
 
 
CT4BK18C - Other
 
CT4BK18C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Black
Dimensions and Weight
Length
4.1 in;104 mm
Width
0.10 in;3.0 mm
Thickness
0.04 in;1 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 0.75 in;19.1 mm Bundle Diameter, Black, 104 mm;4.1 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 18 lb;8.165 kg;80 Nm Tensile Strength, 0.04 in;1 mm Thickness, 0.10 in;3.0 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 0.75 in L, 100 BG
Description
CABLE TIE CT4BK18-C,1000/CASE
extra long description
3M 7000133450 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
0.75 in;19.1 mm
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
18 lb;80 Nm;8.165 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space;Outdoor
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT4BK18-C
GTIN
00051128592731
UPC
051128592731
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,400

Location search:

A-L

Location Stock Available
Bartlesville
400 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CT4BK18C.
Jump To:

Similar Items

Similar items are close alternatives to CT4BK18C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, ...
  • Our Part #: TY523MXE
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY523MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($160.90) · 10,000 ($1,609.00) ·
TY523MXE - Abb Installation Products, Inc

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.09

Per 100

QTY:
Each
Add
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY523MX
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY523MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.09) ·
TY523MX - Abb Installation Products, Inc

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.16

Each

QTY:
Each
Add
Miniature Cable Tie, Weather and Ultraviolet Resistant For Indoor and Outdoor Ap...
  • Our Part #: L4180C
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-4-18-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.09) ·
L4180C - Abb Installation Products, Inc

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.09

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT4BK18C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT4BK18-C 3M Electrical Products 00051128592731
8435 Avery n/a
L-4-18-0-C Catamount n/a
17-M200B-C Ideal Industries n/a
IT1M-C0 Ideal Industries 00783250574216
PLT1M-C0 Panduit n/a
PLT1M-C0 Panduit 00074983540563
17-M100B-C Qualtek n/a
L-4-18-0-C Thomas & Betts 00728494914404
TY523MX Thomas & Betts 00786210805085
T18R0C2 HellermannTyton 00089306066798

* All prices subject to change.

Begin Live Chat