CT6BK18C - Cable Tie CT6BK18-C

3M

  • $12.62 (Per 100)
  • $0.13 (Each)

  • $12.62 (Per 100)

  • $126.20 (Per 1,000)

In-Stock: 900 available locally (Fort Smith, AR) (change location)
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
CT6BK18C
Manufacturer
3M
Manufacturer's Part Number
CT6BK18C
Description
Cable Tie CT6BK18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128592779 / 00051128592779
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.62 (Per 100)
Standard Packaging
$126.20 (Per 1,000)
Stock Availability
Fort Smith
900 (Check another store)
Springdale
3,700
All Stores
14,700
Resources
Images
 
 
CT6BK18C - Small Image
 
CT6BK18C - Large Image
 
CT6BK18C - Large Image
Attachments
 
 
CT6BK18C - Specification Sheet
Brochures
 
 
CT6BK18C - Brochure
Other Links
 
 
CT6BK18C - Other
 
CT6BK18C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Miniature
Color
Black
Dimensions and Weight
Width
0.096 in;2.4 mm
Thickness
0.045 in;1.1 mm
Length
6.1 in
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Features
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6BK18-C is 6.1" in length. UV Weather Resistant Black. 18 lb in tensile strength. 100 pcs/bag.
Short Description
Cable Tie, Nylon 6/6, Black, 6.1 in, 100 BG
Description
CABLE TIE CT6BK18-C
extra long description
3M 7000058849 3M™ Standard Nylon Ca
Additional Information
Tensile Strength
18 lb;8.165 kg
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+85 °C
for use with
Wireless Network: Infrastructure Accessories
Standards Met
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
package quantity
100 BG
Bundle Diameter
1.25 in;32 mm
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT6BK18C
GTIN
00051128592779
UPC
051128592779
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
General Use
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,700

Location search:
These alternate items can be purchased instead of CT6BK18C.
Jump To:

Similar Items

Similar items are close alternatives to CT6BK18C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0...
  • Our Part #: TY524MXE
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY524MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($175.40) · 10,000 ($1,754.00) ·
TY524MXE - Abb Installation Products, Inc

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.54

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT6BK18C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT6BK18-C 3M Electrical Products 00051128592779
PLT1.5M-C0 Panduit n/a
PLT1.5M-C0 Panduit 00074983540587
17-M150B-C Qualtek n/a
WIT-18L-UVB-C Richco n/a
T18I0C2 HellermannTyton 00089306064602

* All prices subject to change.

Begin Live Chat