FP3013161BLK - Heat Shrink Tubing Assorted Black Kit Black, 5/Case

3M

  • $133.21 (Each)
  • $133.21 (Each)

  • $666.05 (Per 5)

In-Stock: 2 available locally (El Dorado, AR) ( change location)
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
FP3013161BLK
Manufacturer
3M
Manufacturer's Part Number
FPASSTBK6"K
Description
Heat Shrink Tubing Assorted Black Kit Black, 5/Case
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135381397 / 00051135381397
Weight per unit
1.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.21 (Each)
Carton
$666.05 (Per 5)
Stock Availability
El Dorado
2 (Check another store)
West Monroe
18
All Stores
86
Resources
Images
 
 
FP3013161BLK - Small Image
 
FP3013161BLK - Large Image
Attachments
 
 
FP3013161BLK - Specification Sheet
Other Links
 
 
FP3013161BLK - Other
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
HEAT SHRINK TUBING ASSORTED BLACK KIT BLACK,5/CASE
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000031598 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
FPASSTBK6"K
GTIN
00051135381397
UPC
051135381397
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
1.252
Carton
5
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:

* All prices subject to change.

Begin Live Chat