ITCSN08009 - Heat Shrink Heavywall Cable Sleeve ITCSN0800, 9"

3M

  • $13.11 (Each)
  • $13.11 (Each)

  • $327.75 (Per 25)

In-Stock: 8 available locally (Fort Smith, AR) (change location)
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
ITCSN08009
Manufacturer
3M
Manufacturer's Part Number
IT0.800BK9"S
Description
Heat Shrink Heavywall Cable Sleeve ITCSN0800, 9"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #8 to 1/0 Awg Cable Size, 0.2 In;5.1 MM Recovered Diameter, 0.8 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007088905 / 00054007088905
Weight per unit
0.0641 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.11 (Each)
Standard Packaging
$327.75 (Per 25)
Stock Availability
Fort Smith
8 (Check another store)
Springdale
307
All Stores
387
Resources
Images
 
 
ITCSN08009 - Small Image
 
ITCSN08009 - Large Image
 
ITCSN08009 - Large Image
Attachments
 
 
ITCSN08009 - Specification Sheet
Brochures
 
 
ITCSN08009 - Brochure
Other Links
 
 
ITCSN08009 - Other
 
ITCSN08009 - Other
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
Black
Dimensions and Weight
Length
9 in;22.9 mm
Descriptions
Product Type
Heavy Wall Shrink Tube
Heavy Wall Heat Shrink Tube
Long Description
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #8 to 1/0 AWG Cable Size, 0.2 in;5.1 mm Recovered Diameter, 0.8 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 in Length, 10 yr Shelf Life, 0.06 lb/EA
Features
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Short Description
1.1,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 6"
Special Features
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs
extra long description
3M 7000132370 3M™ Heat Shrink Heavy
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN0800, 9"
Additional Information
Tensile Strength
2400 psi
Cable Size
#8 to 1/0 AWG
Elongation at Break
475 %
Maximum Recovered Diameter
0.2 in;5.1 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+230 °F;+110 °C
Shelf Life
10 yr
Standards Met
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15
Minimum Expanded Diameter
0.8 in;20.3 mm
Made in USA
yes
package quantity
1 CT;25 PK
Shrink Ratio
3:1
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
Manufacturers Part Number
IT0.800BK9"S
GTIN
00054007088905
UPC
054007088905
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight
0.06 lb/EA
Weight per each
0.0641
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ITCSN08009.
Jump To:

Cross Referenced

These items are similar to ITCSN08009 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0800-9-BOX 3M Electrical Products 00054007088905
ITCSN08009BULK 3M Electrical Products 54007089667
HSB34H9PF10 Burndy 00781810214817
46-348 Ideal Industries 783250463480
21112-B3 ILSCO 783669420043
21209 ILSCO n/a
21209-B3 ILSCO 783669712933
21212-B3 ILSCO 783669420135
HST0.8-9-XY Panduit 74983107278
HST0.89 Panduit n/a
PSHA78FR12 Penn-Union 785037892858
HS6-1L Thomas & Betts 786210890678

* All prices subject to change.

Begin Live Chat