MU10BCHTX - High Temperature Butt Connector Non-Ins

Minnesota Mining (3M)

  • $0.99 (Each)
  • $0.99 (Each)

  • $49.58 (Per 50)

  • $99.17 (Per 100)

  • $495.85 (Per 500)
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
MU10BCHTX
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
#N/A
Description
High Temperature Butt Connector Non-Ins
3M Scotchlok High Temperature Butt Connector Non-Insulated, 50/Bottle, MU10BCHTX, 500/Case
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
051128589892 / 10051128589899
Weight per unit
0.0064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$49.58 (Per 50)
Standard Packaging
$495.85 (Per 500)
Resources
Installation Sheets
 
 
MU10BCHTX - Installation Sheet
Images
 
 
MU10BCHTX - Small Image
 
MU10BCHTX - Large Image
Attachments
 
 
MU10BCHTX - Specification Sheet
MSDS Sheets
 
 
MU10BCHTX - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 TO 10 AWG
Material
NICKEL PLATED STEEL
Dimensions and Weight
Thickness
0.04 INCH
Length
0.56 INCH
Descriptions
Product Type
Butt Connector
extra long description
BUTT TYPE; NICKEL PLATED STEEL MATERIAL; 0.56 INCH; 0.25 INCH BARREL LENGTH; UL, CSA APPROVAL; 0.04 INCH THICKNESS; 900 DEG F TEMPERATURE RATING; 50 PER CARTON, 500 PER CASE STANDARD PACKAGE; 12 TO 10 AWG CONDUCTOR SIZE; NON-INSULATED INSULATION TYPE; 0.135 INCH BARREL INNER DIAMETER; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE CORROSION RESISTANCE; BARREL STYLE BUTTED SEAM; TERMINAL TYPE HIGH TEMPERATURE; MU10 MODEL
Description
HIGH TEMPERATURE BUTT CONNECTOR NON-INS
Long Description
BUTT CONNECTOR, BUTT TYPE; NICKEL PLATED STEEL MATERIAL; 0.56 INCH; 0.25 INCH BARREL LENGTH; UL, CSA APPROVAL; 0.04 INCH THICKNESS; 900 DEG F TEMPERATURE RATING; 50 PER CARTON, 500 PER CASE STANDARD PACKAGE; 12 TO 10 AWG CONDUCTOR SIZE
Additional Information
RoHS Compliant; Constructional Feature Corrosion Resistance; Barrel Style Butted Seam; Terminal Type High Temperature
Commodity Description
SMALL TERMINALS & CONNECTORS
Additional Information
Barrel Inner Diameter
0.135 INCH
Barrel Length
0.25 INCH
Insulation Type
Non-Insulated
Manufacturer Information
Manufacturers Part Number
#N/A
Brand
Minnesota Mining (3M)
Model
MU10
GTIN
10051128589899
UPC
051128589892
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
BUTT
Packaging
Standard Package
50 per Carton, 500 per Case
Weight per each
0.0064
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
900 DEG F
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat