RJS24FT - Rejacketing Sleeve, 4' Coil

3M

  • $128.52 (Each)
  • $128.52 (Each)

  • $1,285.20 (Per 10)

In-Stock: 12 available locally (Gonzales, LA) (change location)
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
RJS24FT
Manufacturer
3M
Manufacturer's Part Number
RJS24FT
Description
Rejacketing Sleeve, 4' Coil
3M™ Rejacketing Sleeve Provides Reliable Safety and Protection to The Phase Legs Of 3/C Shielded, Medium Voltage Power Cables From Termination Operating Environments. Incorporated With A Silicone Rubber Insulator and Polyester Braid, This Sleeve Is Resistant to Uv Rays, Ozone, Corrosion and Moisture. It Is Designed For Use With 3M Cold Shrink QT Ii and QT Iii, Silicone Rubber Terminations.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007431008 / 00054007431008
Weight per unit
0.0486 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.52 (Each)
Standard Packaging
$1,285.20 (Per 10)
Stock Availability
Gonzales
12 (Check another store)
Baton Rouge
0
All Stores
12
Resources
Images
 
 
RJS24FT - Small Image
 
RJS24FT - Large Image
Attachments
 
 
RJS24FT - Specification Sheet
Other Links
 
 
RJS24FT - Other
 
RJS24FT - Other
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
REJACKETING SLEEVE, 4' COIL
Product Type
3M™ Rejacketing Sleeves RJS Series
extra long description
3M 7000006144 3M™ Rejacketing Sleev
Features
3M™ Rejacketing Sleeve works in combination with cold shrink breakout boots and silicone rubber terminations. It is ideal for tape shield, wire shield, armored and non armored power cables. The rejacketing sleeves are designed to protect the phase legs from exosure to: moisture, corrosion, ozone, ultra violet radiation and other hazards associated with termination operating environments. Easy to adjust length, the sleeve conforms to varied equipment connections and mounting requirements.
Long Description
3M™ Rejacketing Sleeve provides reliable safety and protection to the phase legs of 3/C shielded, medium voltage power cables from termination operating environments. Incorporated with a silicone rubber insulator and polyester braid, this sleeve is resistant to UV rays, ozone, corrosion and moisture. It is designed for use with 3M Cold Shrink QT II and QT III, Silicone Rubber Terminations.
Manufacturer Information
Brand
3M
Manufacturers Part Number
RJS24FT
GTIN
00054007431008
UPC
054007431008
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rejacketing Sleeve
Packaging
Weight per each
0.0486
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protect shielded phase legs after jacket has been removed in preparation for terminating
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
12 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat