67101 - 2AA Propolymer Haz-Lo - Alk Batteries - Clam - Yl

Propolymers

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
67101
Manufacturer
Propolymers
Manufacturer's Part Number
67101
Description
2AA Propolymer Haz-Lo - Alk Batteries - Clam - Yl
2AA Propolymer Hazlo Alkaline Batteries Clam Yellow
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926671010 / 00080926671010
Weight per unit
0.4167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
67101 - Small Image
 
67101 - Large Image
Attachments
 
 
67101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AA
Lamp Type
LED
Material, Color, and Finish
Body Material
Polymer
Color
Yellow
Descriptions
Product Type
Flashlight
extra long description
NON-RECHARGEABLE, WATERPROOF, SAFETY RATED TYPE; YELLOW COLOR; SGS (CANADA AND US), CE, MSHA APPROVAL; POLYMER BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; PROPOLYMER[R] BRAND; BATTERY TYPE ALKALINE; OVERALL DIMENSION 0.89 INCH DIAMETER X 6.4 INCH LENGTH; INITIAL INTENSITY 65 LUMEN; LIGHT OUTPUT 2300 CANDELA; RANGE OF LIGHT/DISTANCE 96 METER; RUNTIME 24 HOUR; ENCLOSURE TYPE IPX7; INCLUDES POLYCARBONATE LENS
Long Description
FLASHLIGHT, NON-RECHARGEABLE, WATERPROOF, SAFETY RATED TYPE; YELLOW COLOR; SGS (CANADA AND US), CE, MSHA APPROVAL; POLYMER BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; PROPOLYMER[R] BRAND; BATTERY TYPE ALKALINE
Additional Information
Battery Type Alkaline; Overall Dimension 0.89 Inch Diameter x 6.4 Inch Length; Initial Intensity 65 Lumen; Light Output 2300 Candela; Range of Light/Distance 96 Meter; Runtime 24 Hour; Enclosure Type IPX7; Includes Polycarbonate Lens
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
2AA PROPOLYMER HAZ-LO - ALK BATTERIES - CLAM - YL
Additional Information
Number of Batteries
2
Battery Included
Yes
Manufacturer Information
Brand
PROPOLYMERS
Manufacturers Part Number
67101
GTIN
00080926671010
UPC
080926671010
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Non-Rechargeable, Waterproof, Safety Rated
Packaging
Weight per each
0.4167
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
SGS (Canada and US), CE, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat