F30T8CW - 30W T8 36" Cool White 62 Cri Bi-Pin Fluorescent

Sylvania

  • $8.80 (Each)
  • $8.80 (Each)

  • $211.20 (Per 24)

In-Stock: 13 available locally (West Wichita, KS) (change location)
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
F30T8CW
Manufacturer
Sylvania
Manufacturer's Part Number
F30T8/CW/23116
Description
30W T8 36" Cool White 62 Cri Bi-Pin Fluorescent
30W, T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135231162 / 00046135231162
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.80 (Each)
Standard Packaging
$211.20 (Per 24)
Stock Availability
West Wichita
13 (Check another store)
All Stores
15
Resources
Images
 
 
F30T8CW - Small Image
 
F30T8CW - Large Image
 
F30T8CW - Large Image
 
Small Image - Small Image
MSDS Sheets
 
 
F30T8CW - MSDS Sheet
Attachments
 
 
F30T8CW - Specification Sheet
Tech Bulletins
 
 
F30T8CW - Tech Bulletin
Other Links
 
 
F30T8CW - Other
 
F30T8CW - Other
 
F30T8CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Voltage Rating
Ballast Dependent
amperage rating
Ballast Dependent
Lamp Type
PREHEAT
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium Bi-Pin
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.094 in
Length
36.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
30W T8 36" COOL WHITE 62 CRI BI-PIN FLUORESCENT
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T8, 60 CRI, 30 W
extra long description
SYL F30T8CW/23116 F30T8CW 24/CS 1/S
Long Description
30W, T8 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
bulb shape
T8
average life
7500 h
Brightness (Lumens)
2180 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
24 CA
lumens
2,180
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F30T8/CW/23116
sub brand
OSRAM SYLVANIA
GTIN
00046135231162
UPC
046135231162
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.33 lb/EA
Weight per each
0.33
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
13 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F30T8CW.
Jump To:

Similar Items

Similar items are close alternatives to F30T8CW, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life...
  • Our Part #: F30T8CW
  • West Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F30T8/CW 6PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($197.28) ·
F30T8CW - Ge By Current Lamps

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F30T8CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10316 GE Lighting 00043168103169
23116 Osram Sylvania 00046135231162
23121 Osram Sylvania 00046135231216
20589 Philips Lighting n/a
392167 Philips Lighting 00046677392161
F30T8/CW Philips Lighting n/a

* All prices subject to change.

Begin Live Chat