LED23A21DIM0830U - 23W Led A21 30K Dim 2550LM

Sylvania

  • $11.51 (Each)
  • $11.51 (Each)

  • $69.06 (Per 6)
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
LED23A21DIM0830U
Manufacturer
Sylvania
Manufacturer's Part Number
LED23A21DIMO830URP/79734
Description
23W Led A21 30K Dim 2550LM
Led A21, 23W, Dimmable, 80CRI, 2600 Lumen, 3000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135797347 / 00046135797347
Weight per unit
0.8313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Standard Packaging
$69.06 (Per 6)
Resources
Images
 
 
LED23A21DIM0830U - Small Image
 
LED23A21DIM0830U - Large Image
Attachments
 
 
LED23A21DIM0830U - Specification Sheet
Other Links
 
 
LED23A21DIM0830U - Other
 
LED23A21DIM0830U - Other
Tech Bulletins
 
 
LED23A21DIM0830U - Tech Bulletin
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
120.00
Wattage
23.00
Shape
A21
Lamp Type
LED A21
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.93
Descriptions
extra long description
SYL LED23A21DIMO830URP/79734 LED23A
Description
23W LED A21 30K DIM 2550LM
Product Type
LED23A21DIMO830URP 6/CS 1/Sku
Long Description
LED A21, 23W, Dimmable, 80CRI, 2600 Lumen, 3000K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
2,600
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED23A21DIMO830URP/79734
GTIN
00046135797347
UPC
046135797347
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.8313
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat