MS320PSBUH0RED28 - Lamp MH MS320/PS/Bu-Hor/Ed28

Sylvania

  • $43.07 (Each)
  • $43.07 (Each)

  • $258.42 (Per 6)

In-Stock: 6 available locally (Lafayette, LA) (change location)
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
MS320PSBUH0RED28
Manufacturer
Sylvania
Manufacturer's Part Number
64049
Description
Lamp MH MS320/PS/Bu-Hor/Ed28
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640490 / 00046135640490
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.07 (Each)
Standard Packaging
$258.42 (Per 6)
Stock Availability
Lafayette
6 (Check another store)
Alexandria
0
All Stores
62
Resources
Images
 
 
MS320PSBUH0RED28 - Large Image
 
MS320PSBUH0RED28 - Large Image
 
MS320PSBUH0RED28 - Small Image
Attachments
 
 
MS320PSBUH0RED28 - Specification Sheet
Tech Bulletins
 
 
MS320PSBUH0RED28 - Tech Bulletin
Other Links
 
 
MS320PSBUH0RED28 - Other
 
MS320PSBUH0RED28 - Other
 
MS320PSBUH0RED28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
135 V
Wattage
320
Shape
ED28
Lamp Type
MS320/PS/BU-HOR
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
color temperature
4300
Finish
Clear
color rendering index (cri)
65
Color
Green
Dimensions and Weight
Diameter
3.504 in;89 mm
Height
8.31 in;211 mm
Descriptions
Description
LAMP MH MS320/PS/BU-HOR/ED28
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4300K, 320W, Clear, E39 Mogul
Long Description
320W METALARC PULSE START quartz metal halide lamp, high output, position dedicated, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, base up through horizontal, clear, 4300K
extra long description
SYL MS320PSBUHORED28/64049 MS320PSB
Additional Information
Brightness (Lumens)
28000 lm (Horizontal)
average life
20000 h (Vertical);15000 h (Horizontal)
ANSI Ballast Code
M154/E;M132/E
start type
Pulse
package quantity
6 CA
lumens
28000
Base
E39 Mogul
Manufacturer Information
Manufacturers Part Number
64049
Brand
SYLVANIA
sub brand
Metalarc(R)
GTIN
00046135640490
UPC
046135640490
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
6 View Store

Distribution Centers

Location Stock Available
Springdale
50 View Store

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available
McKinney
1 View Store
Rogers
3 View Store
These alternate items can be purchased instead of MS320PSBUH0RED28.
Jump To:

Similar Items

Similar items are close alternatives to MS320PSBUH0RED28, though they may not be 100% alike.

Hid Lamp, Pulse Start Metal Halide; 320 W; Shape Designation BT28; Mogul Base; C...
  • Our Part #: MS320PSBUH0R
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS320/PS/BU-HOR
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($204.18) ·
MS320PSBUH0R - Sylvania-Ledvance

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.03

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Gel MVR320HOR/ED28PA 72884 Multivap
  • Our Part #: MVR320H0RED28PA
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR320HOR/ED28PA
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($298.56) ·
MVR320H0RED28PA - Ge By Current Lamps

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MS320PSBUH0RED28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72884 GE Lighting 00043168728843
64049 Osram Sylvania 00046135640490
64507 Osram Sylvania 00046135645075
47549 Venture n/a
MS320W/H75/ED28/PS Venture n/a

* All prices subject to change.

Begin Live Chat