12008100 - 1" Blue Ent 100' Coil

Carlon

  • $287.36 (Per 100 Feet)
  • $2.87 (Per Foot)

  • $287.36 (Per 100 Feet)

In-Stock: 100 available locally (Centennial, CO) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12008100
Manufacturer
Carlon
Manufacturer's Part Number
12008-100
Description
1" Blue Ent 100' Coil
Ent Flexible Raceway, 1 In Trade Size, 1.315 In Outside Diameter, 1 In Inside, Non-Metallic Material, Blue, 100 FT Length, 18.88 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231981 / 00034481231981
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$2.87 (Per Foot)
Carton
$287.36 (Per 100 Feet)
Stock Availability
Centennial
100 Feet (Check another store)
Denver
800 Feet
All Stores
13,135 Feet
Resources
Images
 
 
12008100 - Small Image
 
12008100 - Large Image
 
12008100 - Large Image
Attachments
 
 
12008100 - Specification Sheet
Other Links
 
 
12008100 - Other
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
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1200
Descriptions
Description
1" BLUE ENT 100' COIL
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 1 in Trade Size, 1.315 in Outside Diameter, 1 in Inside, Non-Metallic Material, Blue, 100 ft Length, 18.88 lb/100
Features
ENT Flexible Raceway, Size 1 Inch, Nominal Inner Diameter 1 Inch, Nominal Outer Diameter 1.35 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 100 Feet.
Short Description
ENT Flexible Raceway, 1 in x 100 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12008-100 1 INCH BLUE ENT 100 C
Additional Information
Inside Diameter
1 in
Standards Met
UL Standard: E73317
package quantity
100 PK
Made in USA
yes
for use with
PVC Rigid Non-Metallic Conduit Fitting
outside diameter
1.315
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12008-100
sub brand
Carlon
GTIN
00034481231981
UPC
034481231981
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1 INCH
Availability
minimum qty
100
Packaging
Weight
18.88 lb/100
Weight per foot
0.189
Carton
100
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12008100.
Jump To:

Similar Items

Similar items are close alternatives to 12008100, though they may not be 100% alike.

1" X 100' Blue Ent Coil
  • Our Part #: ENT1B0X
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A51BAA1
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($153.45) ·
ENT1B0X - PVC & Accessories

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.53

Per Foot

QTY:
Feet
Add
1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
  • Our Part #: A51BAA1
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A51BAA1
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($153.45) ·
A51BAA1 - PVC & Accessories

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.45

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to 12008100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51BAA1 Cantex 00088700016163
12008-100 Thomas & Betts 00034481231981

* All prices subject to change.

Begin Live Chat