1H - #2 Cu Split Bolt

Blackburn Mechanical

  • $10.96 (Each)
  • $10.96 (Each)

  • $1,095.93 (Per 100)

In-Stock: 114 available locally (Vidalia, LA) ( change location)
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
1H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
1H
Description
#2 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 In Overall Length, Split Terminal, 0.12 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200122 / 5414363074151 / 00783786200122
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.96 (Each)
Carton
$1,095.93 (Per 100)
Stock Availability
Vidalia
114 (Check another store)
Alexandria
34
All Stores
3,979
Resources
Images
 
 
1H - Small Image
 
1H - Large Image
 
1H - Large Image
 
1H - Large Image
 
1H - Large Image
 
1H - Large Image
360 Images
 
 
1H - 360 Image
Attachments
 
 
1H - Specification Sheet
Other Links
 
 
1H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-11/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 in Overall Length, Split Terminal, 0.12 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-11/32 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
#2 CU SPLIT BOLT
similar brands
Servit®
extra long description
ABB 1H S-BOLT 2 STR - 6 SOL CU
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#6 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
#2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
100 CT;400 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
1H
sub brand
Blackburn
GTIN
00783786200122
UPC
783786200122
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.12 lb/EA
Weight per each
0.124
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,979

Location search:
These alternate items can be purchased instead of 1H.
Jump To:

Similar Items

Similar items are close alternatives to 1H, though they may not be 100% alike.

Split Bolt Connector, #6 Awg (Range Of Equal Main and Tap-Solid) Conductor Size,...
  • MFR Part #: N-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 40 ($385.48) ·
N2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$9.64

Each

QTY:
Each
Add
Split Bolt Connector, #6 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conduc...
  • MFR Part #: SBC2C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($340.19) ·
SBC2C - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Copper Tap Range);#1 Awg (Copperweld Solid Run Si...
  • MFR Part #: KS23
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,142.00) ·
KS23 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$21.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-23 Burndy 00781810012758
A8 Greaves 00784491103500
IK-2 ILSCO 00783669470109
N-2 NSi Industries 00662381020055
SBC2C Panduit 00074983627233
S-2 Penn-Union 00785037593069
1H Thomas & Betts 00783786200122
695 Topaz 00751338173002
1W WEAVER n/a
K-1 Galvan Industries 00632591713207
K1 Galvan Industries 00632591707466
S2 Penn-Union n/a
7T Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat