234N - 2G Box Ang-Nails Pwedge-BLK

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234N
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
234-N
Description
2G Box Ang-Nails Pwedge-BLK
Outlet Box, Phenolic;Polycarbonate Material, Black, 34 Cu.In Capacity, 2 Gang, Rectangular, Angled Nail, 3-3/4 In Length, 3-3/32 In Width, 4 In Height, 8.69 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
781720085125 / 5414363139232 / 00781720085125
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Fort Collins
0
Denver
0
All Stores
0
Resources
Images
 
 
234N - Small Image
 
234N - Large Image
 
234N - Large Image
Attachments
 
 
234N - Specification Sheet
Other Links
 
 
234N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic;Polycarbonate
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3-3/4 in;95.25 mm
Width
3-3/32 in;78.5622 mm
Height
4 in;101.6 mm
Descriptions
Product Type
Outlet Box
Description
2G BOX ANG-NAILS PWEDGE-BLK
Long Description
Outlet Box, Phenolic;Polycarbonate Material, Black, 34 cu.in Capacity, 2 Gang, Rectangular, Angled Nail, 3-3/4 in Length, 3-3/32 in Width, 4 in Height, 8.69 lb/100
Features
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Short Description
Outlet Box, Phenolic;Polycarbonate, Black, 34 cu.in
Special Features
Rugged polycarbonate construction to withstand extreme temperatures
Additional Information
Mounting Type
Angled Nail
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Bowers Box/CVR
Manufacturers Part Number
234-N
sub brand
Carlon(R)
GTIN
00781720085125
UPC
781720085125
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight
8.69 lb/100
Weight per each
0.245
Carton
50
Uses, Certifications, and Standards
Capacity
34 cu.in
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 234N.
Jump To:

Similar Items

Similar items are close alternatives to 234N, though they may not be 100% alike.

Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knoc...
  • Our Part #: B232ACP
  • Fort Collins Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B232ACP
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($97.66) ·
B232ACP - Abb Installation Products, Inc

Fort Collins Availability: In Stock

Total Availability: In Stock

Book Price

$1.95

Each

QTY:
Each
Add
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacit...
  • Our Part #: EZ32DN
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ32DN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.84) ·
EZ32DN - PVC & Accessories

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.16

Each

QTY:
Each
Add
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall M...
  • Our Part #: S235RAC
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S235RAC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($201.80) ·
S235RAC - Pass & Seymour/Legrand

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon S...
  • Our Part #: 2300NK
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2300-NK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 48 ($172.21) ·
2300NK - Allied Moulded

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.59

Each

QTY:
Each
Add
Outlet & Switch Box, PVC Material, Blue, 35 Cu.In Capacity, 2 Gang, Rectangular,...
  • Our Part #: BH235A
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BH235A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 48 ($410.10) ·
BH235A - Abb Installation Products, Inc

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 234N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2300-NK Allied Moulded Products 00085339121275
EZ32DN Cantex 00088700019881
S235RAC Legrand Pass & Seymour 00785007215090
1052 Thomas & Betts n/a
234-N Thomas & Betts 00781720085125
B232A/SN234 Thomas & Betts n/a
BH235A Thomas & Betts 00034481145776

* All prices subject to change.

Begin Live Chat