2592 - 3" Cord Conn (2.156-2.360)

T&B Ind Fitting

  • $213.31 (Each)
  • $213.31 (Each)

  • $21,330.59 (Per 100)
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
2592
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2592
Description
3" Cord Conn (2.156-2.360)
Strain Relief Cord Connector, Metallic, Malleable Iron Material, 3 In Size, 2.156 to 2.360 In Cable/Cord Size, 4-1/4 In Length, 3-15/16 In Diameter, Straight Connection, +105 °C Operating Temperature, 361.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025926 / 5414363140016 / 00786210025926
Weight per unit
3.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.31 (Each)
Carton
$213.31 (Each)
Resources
360 Images
 
 
2592 - 360 Image
Images
 
 
2592 - Small Image
 
2592 - Large Image
 
2592 - Large Image
 
2592 - Large Image
 
2592 - Large Image
 
2592 - Large Image
Attachments
 
 
2592 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
3 in
Length
4-1/4 in
Diameter
3-15/16 in
Descriptions
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, Metallic, Malleable Iron Material, 3 in Size, 2.156 to 2.360 in Cable/Cord Size, 4-1/4 in Length, 3-15/16 in Diameter, Straight Connection, +105 °C Operating Temperature, 361.5 lb/100
Features
Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.
Short Description
Strain Relief Cord Connector, Malleable Iron, 3 in
Special Features
Extended Range with Superior Strain Relief;Reduced Overall Size, Fits Into tighter Spaces;Gland Nut Designed to Restrict Cable Bending
Description
3" CORD CONN (2.156-2.360)
extra long description
ABB 2592 3IN STR LT CORD CONN 2.156
Additional Information
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 589 & 4484;JIC Standard;NEC Section 501-4(B)
Cable/Cord Size
2.156 to 2.360 in
for use with
General Control and Power Cable Applications
Connection Type
Straight
package quantity
1 ct
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2592
GTIN
00786210025926
UPC
786210025926
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
361.5 lb/100
Weight per each
3.615
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Locations;Ordinary Location;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2592.
Jump To:

Cross Referenced

These items are similar to 2592 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1090 Hubbell Wiring Device-Kellems 00783585200903
RSR-8737 Remke 00785411151694
2592 Thomas & Betts 00786210025926
DBZM-8936 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat