5256GRX - 1-1/2" Sealtight 90D Steel Ground Conn

T&B Ind Fitting

  • $202.94 (Each)
  • $202.94 (Each)

  • $405.88 (Per 2)

  • $2,029.40 (Per 10)

  • $20,293.96 (Per 100)
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
5256GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5256GR
Description
1-1/2" Sealtight 90D Steel Ground Conn
1-1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896199 / 00786210896199
Weight per unit
1.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.94 (Each)
Carton
$405.88 (Per 2)
Standard Packaging
$2,029.40 (Per 10)
Resources
Images
 
 
5256GRX - Small Image
 
5256GRX - Large Image
Other Links
 
 
5256GRX - Other
Attachments
 
 
5256GRX - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zink Chromate
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
1-1/2IN 90D LT Noninsul GRND Conn I
Long Description
1-1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Description
1-1/2" SEALTIGHT 90D STEEL GROUND CONN
extra long description
ABB 5256GR 1-1/2IN 90D LT NONINSUL
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5256GR
GTIN
00786210896199
UPC
786210896199
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-90 degree
Availability
Status
Inactive
Packaging
Weight per each
1.91
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5256GRX.
Jump To:

Cross Referenced

These items are similar to 5256GRX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR15090GL American Fittings 00662364390984
ST-90150L Appleton Electric 00781381100007
LT15090G Eaton Crouse-Hinds 00784564260451
4Q-9150LT O-Z Gedney 00783126619386
4Q-9150L O-Z Gedney 00783126619379
3546-3 Raco 00050169354636
5356GR Thomas & Betts 00786210896359
5256GR Thomas & Betts 00786210896199

* All prices subject to change.

Begin Live Chat