530WE - Switch Box, Steel, 3" X 2" X 2 3/4", 14 Cuin

Steel City

  • $39.30 (Each)
  • $39.30 (Each)

  • $1,965.18 (Per 50)

  • $3,930.37 (Per 100)

In-Stock: 20 available locally (Hot Springs, AR) (change location)
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
530WE
Manufacturer
Steel City
Manufacturer's Part Number
53-OWE
Description
Switch Box, Steel, 3" X 2" X 2 3/4", 14 Cuin
Switch Box, Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Wall or Ceiling Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.65 LB/Ea
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
781720010103 / 00781720010103
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.30 (Each)
Carton
$1,965.18 (Per 50)
Stock Availability
Hot Springs
20 (Check another store)
Little Rock
44
All Stores
154
Resources
Images
 
 
530WE - Small Image
 
530WE - Large Image
Attachments
 
 
530WE - Specification Sheet
Other Links
 
 
530WE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Color
Silver
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-3/4 in
Size
3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Descriptions
Product Type
Switch Box
Description
SWITCH BOX, STEEL, 3" X 2" X 2 3/4", 14 CUIN
Long Description
Switch Box, Galvanized, Silver, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 8 Knockouts, Wall or Ceiling Mount, 1 outlet, 3 in Length, 2 in Width, 2-3/4 in Height, 0.65 lb/EA
Features
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Galvanized Steel, Furnieshed with Plaster Ears and with Old-Work Swing Brackets, For use with Conduit
Short Description
Switch Box, 3" X 2" X 2 3/4", 14 CUIN, 1 Gang
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 53-OWE 3X2-SW BX,STL,14CU,GABLE
Also Known As...
Gem Box
Switch Box
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
8
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 PK
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
sub brand
Steel City(R)
Manufacturers Part Number
53-OWE
GTIN
00781720010103
UPC
781720010103
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Packaging
Weight
0.65 lb/EA
Weight per each
0.65
Carton
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 154

Location search:

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available
El Dorado
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat