60275 - 600MCM BLK 2H Alcu Lug

Color-Keyed

  • $96.40 (Each)
  • $96.40 (Each)

  • $192.79 (Per 2)

  • $1,927.91 (Per 20)

  • $9,639.53 (Per 100)
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
60275
Manufacturer
Color-Keyed
Manufacturer's Part Number
60275
Description
600MCM BLK 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106H, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210602752 / 5415022496222 / 00786210602752
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.40 (Each)
Carton
$192.79 (Per 2)
Standard Packaging
$1,927.91 (Per 20)
Resources
Images
 
 
60275 - Large Image
 
60275 - Large Image
 
60275 - Large Image
 
60275 - Small Image
Attachments
 
 
60275 - Specification Sheet
Other Links
 
 
60275 - Other
 
60275 - Other
360 Images
 
 
60275 - 360 Image
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
35,000
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
600MCM BLK 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 600 1/2B BLK
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 600 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106H, Die Color Code Black
extra long description
ABB 60275 AL TP 2HL LUG LONG BRL 60
Additional Information
Stud Size
0.5
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
60275
Brand
COLOR-KEYED
GTIN
00786210602752
UPC
786210602752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.53
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60275.
Jump To:

Cross Referenced

These items are similar to 60275 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40170 3M Electrical Products 00054007136996
VACL-600-12BN Anderson n/a
VACL60012BN Anderson n/a
YA36A3 Burndy 00781810761250
AL 600 N Greaves n/a
AL600-N Greaves 00784491504727
VACL60012BN Hubbell Power Systems 00096359334262
87-494 Ideal Industries n/a
2ACL-600 ILSCO 00783669000351
2IACL-600 ILSCO 78366992946
93128 Morris 00601986931281
AL600N NSi Industries 00662381031099
AL600NG NSi Industries n/a
LAB600-12-2 Panduit 00074983911707
BLUA-060D2 Penn-Union 00785037237130
60LL12AL TE Connectivity n/a
60275 Thomas & Betts 00786210602752
AL 600 NTN Thomas & Betts 00783786693979
ATL6002 Thomas & Betts 00783786611232

* All prices subject to change.

Begin Live Chat