7031EG - 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

Superstrut

  • $4.37 (Each)
  • $4.37 (Each)

  • $437.02 (Per 100)

In-Stock: 58 available locally (Palestine, TX) (change location)
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
7031EG
Manufacturer
Superstrut
Manufacturer's Part Number
703 1EG
Description
1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 550 LB Capacity, 15.38 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143650 / 00616013143650
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$437.02 (Per 100)
Stock Availability
Palestine
58 (Check another store)
Nacogdoches
57
All Stores
28,345
Resources
Images
 
 
7031EG - Small Image
 
7031EG - Large Image
Attachments
 
 
7031EG - Specification Sheet
Other Links
 
 
7031EG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Thickness
14 ga
Size
1 in
Descriptions
Description
1" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
Product Type
Universal Clamp
Long Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 550 lb Capacity, 15.38 lb/100
Features
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Short Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1 in
extra long description
ABB 703 1EG UNIV CLP 14GA SZ 1IN OD
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
Cable Tray
package quantity
100 CT
Made in USA
yes
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1EG
sub brand
Superstrut(R)
GTIN
00616013143650
UPC
616013143650
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
15.38 lb/100
Weight per each
0.154
Carton
100
Uses, Certifications, and Standards
Capacity
550 lb
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,345

Location search:
These alternate items can be purchased instead of 7031EG.
Jump To:

Similar Items

Similar items are close alternatives to 7031EG, though they may not be 100% alike.

Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1....
  • Our Part #: B2210PAZN
  • Palestine Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2210PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($268.65) ·
B2210PAZN - Cooper B-Line/Cable Tray

Palestine Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.31...
  • Our Part #: 7031
  • Palestine Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 703 1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($549.50) ·
7031 - Abb Installation Products, Inc

Palestine Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat