A253E - 3/4" Ent Term Adapter

Carlon

  • $6.51 (Each)
  • $6.51 (Each)

  • $651.30 (Per 100)

In-Stock: 34 available locally (Deer Valley, AZ) (change location)
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
A253E
Manufacturer
Carlon
Manufacturer's Part Number
A253E
Description
3/4" Ent Term Adapter
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
034481008613 / 5415022438260 / 00034481008613
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$651.30 (Per 100)
Stock Availability
Deer Valley
34 (Check another store)
Phoenix
134
All Stores
903
Resources
Images
 
 
A253E - Small Image
 
A253E - Large Image
Attachments
 
 
A253E - Specification Sheet
Other Links
 
 
A253E - Other
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
3/4 Inch Male Adapter Snap-In
Description
3/4" ENT TERM ADAPTER
extra long description
ABB A253E 3/4 INCH MALE ADAPTER SNA
Long Description
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack of 100
Special Features
Snap-In
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A253E
GTIN
00034481008613
UPC
034481008613
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
UL e86720
Application
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 903

Location search:
These alternate items can be purchased instead of A253E.
Jump To:

Similar Items

Similar items are close alternatives to A253E, though they may not be 100% alike.

Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In...
  • Our Part #: 5163406
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5163406
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($924.90) ·
5163406 - PVC & Accessories

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat