AB207EG - 3H Flat Straight Electro Galvd Fitting

Superstrut

  • $16.37 (Each)
  • $16.37 (Each)

  • $818.50 (Per 50)

  • $1,637.01 (Per 100)

In-Stock: 24 available locally (Wichita Falls, TX) (change location)
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
AB207EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB207EG
Description
3H Flat Straight Electro Galvd Fitting
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013010921 / 00616013010921
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.37 (Each)
Carton
$818.50 (Per 50)
Stock Availability
Wichita Falls
24 (Check another store)
DFW RDC
74
All Stores
866
Resources
Images
 
 
AB207EG - Small Image
 
AB207EG - Large Image
360 Images
 
 
AB207EG - 360 Image
Attachments
 
 
AB207EG - Specification Sheet
Other Links
 
 
AB207EG - Other
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
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Dimensions and Weight
Width
1-5/8
Length
5-3/8
Descriptions
Product Type
3-Hole Splice PLT LEN5-3/8 Eg STL
Description
3H FLAT STRAIGHT ELECTRO GALVD FITTING
extra long description
ABB AB207EG 3-HOLE SPLICE PLT LEN5-
Long Description
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Special Features
Excellent corrosion reisistance
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB207EG
GTIN
00616013010921
UPC
616013010921
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AB207EG.
Jump To:

Similar Items

Similar items are close alternatives to AB207EG, though they may not be 100% alike.

Eaton B-Line Series Splice Plate, 0.23" H X 5.37" L X 1.62" W, Steel, Electro-Pl...
  • Our Part #: B141ZN
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B141ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.06) ·
B141ZN - Cooper B-Line/Cable Tray

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat