AB227EG - 2H 45D Open Ang

Superstrut

  • $29.52 (Each)
  • $29.52 (Each)

  • $1,475.77 (Per 50)

  • $2,951.54 (Per 100)

In-Stock: 30 available locally (West Ft. Worth, TX) (change location)
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
AB227EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB227EG
Description
2H 45D Open Ang
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 In Length, 3 In Height, 1/4 In Thickness, 1 In Hole Size, 2 Holes, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013013694 / 00616013013694
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.52 (Each)
Carton
$1,475.77 (Per 50)
Stock Availability
West Ft. Worth
30 (Check another store)
DFW RDC
116
All Stores
775
Resources
Images
 
 
AB227EG - Small Image
 
AB227EG - Large Image
 
AB227EG - Large Image
 
AB227EG - Large Image
 
AB227EG - Large Image
Specifications Sheets
 
 
AB227EG - Specification Sheet
360 Images
 
 
AB227EG - 360 Image
Attachments
 
 
AB227EG - Specification Sheet
Other Links
 
 
AB227EG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Length
2-5/16 in
Height
3 in
Thickness
1/4 in
Descriptions
Product Type
Angular Fitting
Long Description
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 in Length, 3 in Height, 1/4 in Thickness, 1 in Hole Size, 2 Holes, 50 lb/100
Features
Two hole Steel Open Angle Fitting with SilverGalv finish.
Short Description
Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Description
2H 45D OPEN ANG
extra long description
ABB AB227EG 227 EG ANGULAR FITTING
Additional Information
Hole Size
1 in
Number of Holes
2
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
sub brand
Superstrut(R)
Manufacturers Part Number
AB227EG
GTIN
00616013013694
UPC
616013013694
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Angular Fittings
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AB227EG.
Jump To:

Similar Items

Similar items are close alternatives to AB227EG, though they may not be 100% alike.

Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Pl...
  • Our Part #: B154ZN
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B154ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.79) ·
B154ZN - Cooper B-Line/Cable Tray

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat