AB24138SS - 3/8" Square SS Washer

Superstrut

  • $11.95 (Each)
  • $11.95 (Each)

  • $1,195.04 (Per 100)
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
AB24138SS
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 3/8 SS
Description
3/8" Square SS Washer
Washer, Square, Size 1-1/2 Inches X 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/GTIN
616013271087 / 00616013271087
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Carton
$1,195.04 (Per 100)
Resources
Images
 
 
AB24138SS - Small Image
 
AB24138SS - Large Image
 
AB24138SS - Large Image
 
AB24138SS - Large Image
 
AB24138SS - Large Image
Attachments
 
 
AB24138SS - Specification Sheet
Other Links
 
 
AB24138SS - Other
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
Stainless Steel
Dimensions and Weight
Width
1.5
Thickness
3/16 in
Descriptions
Description
3/8" SQUARE SS WASHER
Product Type
SQ WSHR 1.5X1.5IN SZ 3/8IN STN-STL
extra long description
ABB AB241 3/8 SS SQ WSHR 1.5x1.5IN
Long Description
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Stainless Steel
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
Manufacturer Information
Manufacturers Part Number
AB241 3/8 SS
Brand
Superstrut
GTIN
00616013271087
UPC
616013271087
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.175
Carton
100
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat