B520AUPC - 4" NM CLNG-Nailbox

Carlon

  • $2.17 (Each)
  • $2.17 (Each)

  • $162.46 (Per 75)

  • $216.61 (Per 100)

In-Stock: 111 available locally (Mineral Wells, TX) ( change location)
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
B520AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B520AUPC
Description
4" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
034481006213 / 5415022433715 / 00034481006213
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Carton
$162.46 (Per 75)
Stock Availability
Mineral Wells
111 (Check another store)
DFW RDC
13,840
All Stores
72,502
Resources
Images
 
 
B520AUPC - Small Image
 
B520AUPC - Large Image
 
B520AUPC - Large Image
Specifications Sheets
 
 
B520AUPC - Specification Sheet
Attachments
 
 
B520AUPC - Specification Sheet
Other Links
 
 
B520AUPC - Other
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
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.30 in;58.4 mm
Diameter
4 in;101.6 mm
Descriptions
Product Type
Ceiling Box
Description
4" NM CLNG-NAILBOX
Long Description
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 in Height, 4 in Diameter, 21 lb/100
Features
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached, Fixture Spacing for 2-3/4 Inches and 3 Inches
Short Description
Ceiling Box, Polycarbonate, Blue
Special Features
(2) Nails Included
extra long description
ABB B520A-UPC 4/0 20 CU IN CEILING
Additional Information
Mounting Type
Captive Nails
Standards Met
UL E11461 Listed
package quantity
75 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B520AUPC
sub brand
Carlon(R)
GTIN
00034481006213
UPC
034481006213
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
21 lb/100
Weight per each
0.21
Carton
75
Uses, Certifications, and Standards
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
Captive nails
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,502

Location search:
These alternate items can be purchased instead of B520AUPC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B520AUPC.

4" NM CLNG-Nailbox
  • Our Part #: B520A
  • Mineral Wells Availability: 111
  • Total Availability: In Stock
  • MFR Part #: B520AUPC
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($162.46) ·
B520A - PVC & Accessories

Mineral Wells Availability: In Stock

Total Availability: In Stock

Book Price

$2.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to B520AUPC, though they may not be 100% alike.

Cantex EZ20CN Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Cei...
  • MFR Part #: EZ20CN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($210.74) ·
EZ20CN - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$2.81

Each

QTY:
Each
Add
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mou...
  • MFR Part #: S120RAC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($212.29) ·
S120RAC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$4.25

Each

QTY:
Each
Add
Nail On Ceiling Box, Non-Metallic Material, Black, 22.5 Cu.In Capacity, Round, A...
  • MFR Part #: N-423-C-V
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($180.22) ·
N423CV - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B520AUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S1-20-RAC Legrand Pass & Seymour 00785007206975
7824RAC Raco 00050169978245
S1-20-RAC Raco n/a
4R-20N Thomas & Betts n/a
B520A-UPC Thomas & Betts 00034481006213

* All prices subject to change.

Begin Live Chat