LC0W25 - 2-1/4"D G W/Ers Bevld BX

Steel City

  • $9.06 (Each)
  • $9.06 (Each)

  • $226.44 (Per 25)

  • $905.75 (Per 100)

In-Stock: 3 available locally (Tyler, TX) (change location)
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
LC0W25
Manufacturer
Steel City
Manufacturer's Part Number
LCOW-25
Description
2-1/4"D G W/Ers Bevld BX
Switch Box, Pre-Galvanized, Silver, 10.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Ear Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/4 In Height, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
785991116359 / 00785991116359
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Carton
$226.44 (Per 25)
Stock Availability
Tyler
3 (Check another store)
All Stores
300
Resources
Images
 
 
LC0W25 - Small Image
 
LC0W25 - Large Image
 
LC0W25 - Large Image
 
LC0W25 - Large Image
 
LC0W25 - Large Image
360 Images
 
 
LC0W25 - 360 Image
Attachments
 
 
LC0W25 - Specification Sheet
Other Links
 
 
LC0W25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/4 in
Size
3 Inches Height x 2 Inches Width x 2-1/4 inches depth
Descriptions
Description
2-1/4"D G W/ERS BEVLD BX
Product Type
Switch Box
Long Description
Switch Box, Pre-Galvanized, Silver, 10.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Ear Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/4 in Height, 0.50 lb/EA
Short Description
Switch Box, 10.5 cu. in, Silver, 1 Gang
Special Features
Made of Steel
extra long description
ABB LCOW-25 SWBX,STL,10.5C,GNGBLE,E
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
4
Mounting Type
Ear Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
LCOW-25
sub brand
Steel City(R)
GTIN
00785991116359
UPC
785991116359
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Capacity
10.5 cu.in
Application
Non-Metallic Sheathed Cable
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:
These alternate items can be purchased instead of LC0W25.
Jump To:

Similar Items

Similar items are close alternatives to LC0W25, though they may not be 100% alike.

Steel Switch Box, Ivory, 10.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cabl...
  • Our Part #: TP138
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP138
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($438.82) ·
TP138 - Crouse-Hinds

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LC0W25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
388 Appleton Electric n/a
388LR Appleton Electric n/a
44 Appleton Electric n/a
TP138 Eaton Crouse-Hinds 00786189101386
GBV Orbit Industries 00835243012738
3880R44 O-Z Gedney 00687855764303
471 Raco 00050169004715
LCOW-25 Thomas & Betts 00785991116359
230-LCC Thomas & Betts 00781720004164
A-1-2E-25 Thomas & Betts n/a
LCNOW-25 Thomas & Betts 00785991116205

* All prices subject to change.

Begin Live Chat