NG460V - 4G V-Clamp Bracket Box

Carlon / Nutek

  • $13.19 (Each)
  • $13.19 (Each)

  • $131.88 (Per 10)

  • $1,318.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NG460V
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
NG-460-V
Description
4G V-Clamp Bracket Box
Ub NG-460-V 4 Gang Vee Clamp Bracke
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121330 - Gang box
UPC/GTIN
786358004104 / 00786358004104
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.19 (Each)
Carton
$131.88 (Per 10)
Resources
Attachments
 
 
NG460V - Specification Sheet
 
NG460V - Specification Sheet
 
NG460V - Specification Sheet
 
NG460V - Specification Sheet
 
NG460V - Specification Sheet
Images
 
 
NG460V - Small Image
 
NG460V - Large Image
 
NG460V - Large Image
 
NG460V - Large Image
Other Links
 
 
NG460V - Other
 
NG460V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Descriptions
Product Type
4 Gang Vee Clamp Bracket Box
Long Description
UB NG-460-V 4 GANG VEE CLAMP BRACKE
Special Features
NG boxes have 1/2 Inch offset wallboard flange and V-type cable entry.
Description
4G V-CLAMP BRACKET BOX
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
NG-460-V
GTIN
00786358004104
UPC
786358004104
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gang Boxes
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.445
Carton
10
Uses, Certifications, and Standards
Mounting
Angled side nails
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat