RC257 - 12-10 Female Disc Bulk

Sta-Kon

  • $792.60 (Per 500)
  • $1.59 (Each)

  • $158.52 (Per 100)

  • $792.60 (Per 500)

  • $7,926.00 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC257
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC257
Description
12-10 Female Disc Bulk
Vinyl Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210819723 / 5414363159285 / 00786210819723
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.59 (Each)
Carton
$792.60 (Per 500)
Standard Packaging
$7,926.00 (Per 5,000)
Resources
360 Images
 
 
RC257 - 360 Image
Images
 
 
RC257 - Small Image
 
RC257 - Large Image
Other Links
 
 
RC257 - Other
Attachments
 
 
RC257 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 FEMALE DISC BULK
Product Type
Ins Vin Fem-250 Disc NO12-10 Yellow
extra long description
ABB RC257 INS VIN FEM-250 DISC No12
Long Description
Vinyl Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Manufacturers Part Number
RC257
Brand
Sta-Kon
GTIN
00786210819723
UPC
786210819723
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat