RS12 - 4SQ CVR (1)DPLX RCPT

Steel City

  • $3.87 (Each)
  • $3.87 (Each)

  • $193.32 (Per 50)

  • $386.64 (Per 100)

In-Stock: 93 available locally (Paris, TX) (change location)
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
RS12
Manufacturer
Steel City
Manufacturer's Part Number
RS 12
Description
4SQ CVR (1)DPLX RCPT
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With One Duplex Flush Receptacle
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991120783 / 5415022480023 / 00785991120783
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$193.32 (Per 50)
Stock Availability
Paris
93 (Check another store)
Tyler
759
All Stores
3,389
Resources
Images
 
 
RS12 - Small Image
 
RS12 - Large Image
 
RS12 - Large Image
 
RS12 - Large Image
 
RS12 - Large Image
360 Images
 
 
RS12 - 360 Image
Attachments
 
 
RS12 - Specification Sheet
Other Links
 
 
RS12 - Other
 
RS12 - Other
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Size
4 Inches
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Descriptions
Product Type
Square Surface Cover
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 0.32 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 12 4SQ SURF CVR 5CU 1DUPLEX
Description
4SQ CVR (1)DPLX RCPT
Additional Information
for use with
4 in Square Outlet Box;One Duplex Flush Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RS 12
Brand
Steel City
GTIN
00785991120783
UPC
785991120783
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.32 lb/EA
Weight per each
0.32
Carton
50
Uses, Certifications, and Standards
Application
For use with one duplex flush receptacle
standard
UL E2969
Capacity
5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RS12.
Jump To:

Similar Items

Similar items are close alternatives to RS12, though they may not be 100% alike.

Raised Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP516
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP516
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($173.59) ·
TP516 - Crouse-Hinds

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.47

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8365N
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8365N
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($263.34) ·
8365N - Appleton/Oz Gedney

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RS12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8365N Appleton Electric 00687855703005
TP516 Eaton Crouse-Hinds 00786189105162
G1938 Garvin Industries 00785592526380
11402 Mulberry 00095327114028
4402 Orbit Industries 00835243000285
902C Raco 00050169999950
902 Raco n/a
453NEC Thomas & Betts 00781720012398
RS12 Thomas & Betts 00785991120783
RS12-30 Thomas & Betts 00785991099904
C3454 Topaz 00751338867772
C3451 Topaz 00751338867741

* All prices subject to change.

Begin Live Chat