SHR1234 - Round Swivel Hanger W/ 1/

Steel City

  • $136.50 (Each)
  • $136.50 (Each)

  • $3,412.48 (Per 25)

  • $13,649.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHR1234
Manufacturer
Steel City
Manufacturer's Part Number
SHR 1/2 3/4
Description
Round Swivel Hanger W/ 1/
Swivel Hanger, Steel, Pre-Galvanized, Surface Mount, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991188325 / 00785991188325
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.50 (Each)
Carton
$3,412.48 (Per 25)
Resources
Images
 
 
SHR1234 - Small Image
 
SHR1234 - Large Image
 
SHR1234 - Large Image
Other Links
 
 
SHR1234 - Other
Attachments
 
 
SHR1234 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Swivel Hanger
Description
ROUND SWIVEL HANGER W/ 1/
Long Description
Swivel Hanger, Steel, Pre-Galvanized, Surface Mount, 0.56 lb/EA
Features
Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Octagonal Boxes.
Short Description
Swivel Hanger, Steel, Pre-Galvanized
extra long description
ABB SHR 1/2 3/4 BRACES,SUPPORTS
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
package quantity
25 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
SHR 1/2 3/4
sub brand
Steel City
GTIN
00785991188325
UPC
785991188325
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Hangers
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
25
Uses, Certifications, and Standards
Application
Octagon Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat