SN236V - 2G Blue Box Ang-Nail 36cuin

Carlon

  • $5.68 (Each)
  • $5.68 (Each)

  • $284.14 (Per 50)

  • $568.27 (Per 100)

In-Stock: 150 available locally (Covington, LA) (change location)
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
SN236V
Manufacturer
Carlon
Manufacturer's Part Number
SN236V
Description
2G Blue Box Ang-Nail 36cuin
Outlet Box, PVC Material, Blue, 36 Cu.In Capacity, 2 Gang, Rectangular, Compound Angled Nails, 4 In Length, 3-1/8 In Width, 3-5/8 In Height, 28.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991017830 / 00785991017830
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.68 (Each)
Carton
$284.14 (Per 50)
Stock Availability
Covington
150 (Check another store)
Baton Rouge
7,100
All Stores
36,878
Resources
Images
 
 
SN236V - Small Image
 
SN236V - Large Image
 
SN236V - Large Image
Attachments
 
 
SN236V - Specification Sheet
Other Links
 
 
SN236V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4 in;101.6 mm
Width
3-1/8 in;79.375 mm
Height
3-5/8 in;92.075 mm
Descriptions
Product Type
Outlet Box
Description
2G BLUE BOX ANG-NAIL 36CUIN
Long Description
Outlet Box, PVC Material, Blue, 36 cu.in Capacity, 2 Gang, Rectangular, Compound Angled Nails, 4 in Length, 3-1/8 in Width, 3-5/8 in Height, 28.5 lb/100
Features
Two-Gang Nail-On New Work Outlet Box, Volume 36 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3-1/8 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, with 3/8 Inch Offset Wallboard Tabs Molded V-Clamp
Short Description
Outlet Box, PVC, Blue, 36 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
extra long description
ABB SN-236-V 2-GANG NAIL ON 36 CUIN
Additional Information
Mounting Type
Compound Angled Nails
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
SN236V
sub brand
Carlon(R)
GTIN
00785991017830
UPC
785991017830
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
28.5 lb/100
Weight per each
0.285
Carton
50
Uses, Certifications, and Standards
Capacity
36 cu.in
Mounting
Compound angled nails
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat