SP6SS - 2/0 Service Post

Blackburn Grounding

  • $187.21 (Each)
  • $187.21 (Each)

  • $4,680.19 (Per 25)

  • $18,720.76 (Per 100)

In-Stock: 25 available locally (El Paso, TX) (change location)
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
SP6SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP6SS
Description
2/0 Service Post
Service Entrance Post, 0.26 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786145652 / 5415022349207 / 00783786145652
Weight per unit
0.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.21 (Each)
Carton
$4,680.19 (Per 25)
Stock Availability
El Paso
25 (Check another store)
All Stores
518
Resources
Images
 
 
SP6SS - Small Image
 
SP6SS - Large Image
 
SP6SS - Large Image
 
SP6SS - Large Image
360 Images
 
 
SP6SS - 360 Image
Attachments
 
 
SP6SS - Specification Sheet
Other Links
 
 
SP6SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
2/0 SERVICE POST
extra long description
ABB SP6SS SERVICE ENTRANCE
Long Description
Service Entrance Post, 0.26 lb
Product Type
Service Entrance Post
Features
Short Stud Single Service Post Connectors for Conductors 2/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 x 3/4.
Short Description
Service Entrance Post 0.26 lb
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Additional Information
Standards Met
UL E9809;UL 486A;UL 467
package quantity
25 CT;150 PK
Manufacturer Information
Manufacturers Part Number
SP6SS
Brand
Blackburn Grounding
GTIN
00783786145652
UPC
783786145652
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.26 lb
Weight per each
0.255
Carton
25
Uses, Certifications, and Standards
Application
For Copper to Copper Connections;For Grounding Of Steel Structures or Transformers Using One or Two Cables;For Tapping One or Two Cables From Bus Bar.
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 518

Location search:
These alternate items can be purchased instead of SP6SS.
Jump To:

Similar Items

Similar items are close alternatives to SP6SS, though they may not be 100% alike.

Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: KC26
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KC26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,882.75) ·
KC26 - Burndy LLC

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$195.31

Each

QTY:
Each
Add
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-In...
  • Our Part #: SPM7L
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-7L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($586.44) ·
SPM7L - Nsi Industries

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP6SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-2/0 Anderson n/a
KC26 Burndy 00781810255957
KC28 2/0 Burndy n/a
DGN13 DOSSERT n/a
DGN-13 DOSSERT n/a
BS1-20 Greaves 00784491707654
BS1-2/0 Greaves 78449170765
KS2/0 Hubbell Power Systems 09635931890
SPSS-6 ILSCO 00783669233360
SPSS6 ILSCO n/a
SSS-6 ILSCO 00783669862249
SSS6 ILSCO 78366986224
SPM-7L NSi Industries 00662381021069
SPM7L NSi Industries 66238102106
SP1-2/0-Q Panduit 07498371645
SSS 6 Penn-Union 00785037654364
SSS-6 Penn-Union 78503765436
SP6SS Thomas & Betts 00783786145652
TBCOSP6SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat